Buy more than* S$200* and get FREE SHIPPING

Elvail Toilet Tissue

4.42 (33)
Caution
Depending on the quantity of glue that conventional models supplied, the paper may get stuck and not seperate
...see all
Product Options
ADD TO CART
Length (m) Width (mm) Specification Core Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Width (mm) Specification Core Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130 114 Single 130m roll 38 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6Roll) 1 723092 09538864 -
Discontinued
[x]
170 107 Single 170m roll 34   1Pack(6Roll) 1 723282 40313664 13.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 8
3 star 4
2 star 1
1 star 0
Review Rating: 4.42
33 Customer Reviews
The reviews are automatic translation.
Toilet Paper
5
From Japan
On 2017-05-25 15:08:39
It is strong in water and refreshing feeling is refreshing and very pleasant.
This review is about item#40313664.
toilet
4
From Japan
On 2017-03-25 15:28:32
I picked a long roll and bought it, but the paper quality is thin, so I need to be careful when wiping it. It is the same as something that is set up where we are often cutting costs, so I do not want to pick up in the future.
This review is about item#40313664.
For toilet, dirty wipe (instead of tissue paper)
5
From Japan
On 2017-03-15 11:52:40
It is not likely that toilet paper with a width of 107 mm and a length of 170 m is actually. The feature of this product is the length that is unlikely to be likely = the possession of possession. However, paper width 107 mm is narrow compared with JIS standard standard width 114 mm. From the point of view of consumers, I think whether to evaluate this narrowness to pros or cons. Since toilet paper does not wipe on the same surface many times, there is a division that a width can be as small as a little. To that extent, I think that this product is suitable for those who think that they do not have to take up storage space. Some people think that it is expensive, but the price (538 yen / 1p) posted in the Monotaro is close to the lowest price compared with the price posted on other sites. Products of the same standard are issued from Maruotomi Paper Mill. In the case of Marumoteri there is 100% recycled paper in the package, but this product (Daio Paper) does not specify it. Therefore, I feel that the color is somewhat white. When comparing between them, there is no big difference in feel and feel.
This review is about item#40313664.
Was good
5
From Japan
On 2016-05-15 20:33:41
From now on, I will use it
This review is about item#40313664.
toilet
5
From Japan
On 2015-07-08 09:09:41
Since the office is large, this product with many rolling meters is useful.
This review is about item#40313664.
toilet
4
From Japan
On 2015-06-01 17:04:52
It is a repeater. I always bought it before it gone.
This review is about item#40313664.
Frequently used toilet.
4
From Japan
On 2015-06-01 14:19:20
I do not complain if the price is a little cheaper. Although it is thin compared with other companies, paper quality is also soft and repeat. I do not know how much economic effect is, but of course it will last longer than general name objects.
This review is about item#40313664.
As a toilet paper
3
From Japan
On 2015-01-21 18:44:27
Since there is a length, the replacement frequency may be reduced, but it can not be used till the end even if there is no core. After all, I will throw away some laps even without core.
This review is about item#40313664.
In the toilet
5
From Japan
On 2015-01-03 10:12:49
I think that it is good, because there is no waste of core at the longitude.
This review is about item#40313664.
Use it in a toilet
3
From Japan
On 2014-11-14 13:57:47
Paper quality is not so good, but it is enough to wipe the water for the use of the washlet.
This review is about item#09538864.

Related Products