Buy more than* S$200* and get FREE SHIPPING

Ribo Caster, for Heavy,

2.00 (1)
Purpose
For heavy. Good start, small running resistance and run lightly. Has an aluminum core. High corrosion resistant.
Mounting Base T1 x T2(mm)
150x110
Boss Width B (mm)
63
Attachment Pitch (mm) (P1xP2)
121x59
...see all>
Product Options
ADD TO CART
Allowable Load (kg) TRUSCO Part Number Mounting Hole Diameter d2(mm) Weight (kg) Shape 2014 TRUSCO Published Page Mounting Height H1 (mm) Wheel Diameter D (phi mm) Eccentricity E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (kg) TRUSCO Part Number Mounting Hole Diameter d2(mm) Weight (kg) Shape 2014 TRUSCO Published Page Mounting Height H1 (mm) Wheel Diameter D (phi mm) Eccentricity E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
290 215-2088 - - - 1-2108 151 100 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TSH4ATR 09679135 189.90 SGD
Shipped after 2017-10-20
680 215-2096 13 4.2 Universal car - 202 150 50   1PC 1 TSH6ATR 09679144 229.90 SGD
Shipped after 2017-10-03
1000 215-2100 13 5.1 Universal car - 252 200 55   1PC 1 TSH8ATR 09679153 269.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Shipboard caster
2
From Japan
On 2016-08-27 16:09:34
I tried using it as a caster of the berth, but the urethane part peeled in two and a half years.
This review is about item#9679153.

Related Products