Buy more than* S$200* and get FREE SHIPPING

Rigid Caster, For Heavy Load

3.00 (1)
Purpose
For heavy. Good start, small running resistance and run lightly.
Mounting Base T1 x T2(mm)
150x90
Boss Width B (mm)
63
...see all>
Product Options
ADD TO CART
Attachment Pitch (mm) (P1xP2) Allowable Load (kg) Mounting Hole Diameter d2(mm) TRUSCO Part Number Eccentricity E (mm) Weight (kg) Shape 2014 TRUSCO Published Page Mounting Height H1 (mm) Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Pitch (mm) (P1xP2) Allowable Load (kg) Mounting Hole Diameter d2(mm) TRUSCO Part Number Eccentricity E (mm) Weight (kg) Shape 2014 TRUSCO Published Page Mounting Height H1 (mm) Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120x60 290 - 215-2142 - - - 1-2108 151 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TFH4ATR 09679162 129.99 SGD
Shipped after 2018-02-02
120x60 680 14 215-2151 - 3.1 Fixed wheel - 202 150   1PC 1 TFH6ATR 09679171 159.99 SGD
Shipped after 2018-02-06
120 x 60 1000 14 215-2169 - 4.8 Fixed vehicle - 252 200   1PC 1 TFH8ATR 09679187 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used on boat's bench
3
From Japan
On 2014-07-17 13:39:32
I tried using it because it was cheap compared with the same class of ductile casters not to be able to soak the bowl in water. Watch how long the durability is.
This review is about item#09679187.

Related Products