Buy more than* S$200* and get FREE SHIPPING

Digital Height Gauge

Purpose
Ideal for measurement of molds and jigs and scribing work., Ideal for measurement of molds and jigs and scribing work., Ideal for measurement of molds and jigs and scribing work., Ideal for measurement of molds and jigs and scribing work.
Slider Movement Range (mm)
8
Minimum Scale (mm)
0.01
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Power Dimension G(mm) Dimension H (mm) Dimensions I (mm) Weight (g) Instrumental Error (mm) Material Maximum Measuring Length (mm) TRUSCO Part Number Dimensions C (mm) Specification Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Power Dimension G(mm) Dimension H (mm) Dimensions I (mm) Weight (g) Instrumental Error (mm) Material Maximum Measuring Length (mm) TRUSCO Part Number Dimensions C (mm) Specification Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0842 Silver oxide battery SR44 31 10.5 120 5000 +/-0.06 Vernier: Stainless steel base: Cast iron 600 332-3838 52 Scriber: Tip carbide insert 161 50 95 102 810 1PC 1 VH-60D 09538995 1,349.90 SGD
Shipped after 2017-07-28
- OXIDIZED SILVER BATTERY SR44 23 6 54 2600 +/-0.04 Vernier: Stainless Base: cast iron 300 332-3820 32 Scriber : with carbide tip grip 110 45 80 75 455 1PC 1 VH-30D 09538986 769.90 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products