Buy more than* S$200* and get FREE SHIPPING

Digital Outside Micrometer

Purpose
Outer dimension measurement, Outer dimension measurement, Outer dimension measurement, Outer dimension measurement
Minimum Scale (mm)
0.001
Dimensions C (mm)
6.5
Dimensions D (mm)
18
...see all>
Product Options
ADD TO CART
Maximum Allowable Error (micro meter) AS ONE Part Number Dimensions B (mm) Dimensions A (mm) Measuring Range (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Batteries Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Allowable Error (micro meter) AS ONE Part Number Dimensions B (mm) Dimensions A (mm) Measuring Range (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Batteries Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - 43 78 50 to 75 470 331-7439 1-0800 SR44 (silver oxide cell) one 1PC 1 MCD130-75 09539022 249.99 SGD
In stock
5 - 51 103 75 to 100 640 331-7404 1-0800 SR44 (silver oxide battery) one 1PC 1 MCD130-100 09539031 279.99 SGD
Shipped after 2018-01-26
4 1-7192-01 24 28 0 - 25 260 331-7412 - - 1PC 1 MCD130-25 09539004 169.99 SGD
In stock
4 1-7192-02 31 53 25 - 50 380 331-7421 - - 1PC 1 MCD130-50 09539013 229.99 SGD
In stock
ADD TO CART

Related Products