Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inner Dimensions (Width x Depth x Height)(mm) Inner Dimensions (Long x Wide x Height)(mm) Assembly System Innerside Height (mm) Inside Dimension Width (mm) Inside Dimension Depth (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Dimensions (Width x Depth x Height)(mm) Inner Dimensions (Long x Wide x Height)(mm) Assembly System Innerside Height (mm) Inside Dimension Width (mm) Inside Dimension Depth (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
290x290x 90 290x290x 90 One form sack expression - - - Cardboard (E flute About 1.5mm) 1Pack(10Box) 1 No.5 35614896 31.99 SGD
In stock
- 124x142x10 One sack form expressions - - - Cardboard (E flute about 1.5mm) 1Pack(10Box) 1 No.27 32577501 24.99 SGD
In stock
100x335x 95 335x110x95 One form sack expression - - - Cardboard (E flute About 1.5mm) 1Pack(10Box) 1 No.12 35614914 26.99 SGD
In stock
180x290x140 290x180x140 One sack form expressions - - - Cardboard (E flute about 1.5mm) 1Pack(10Box) 1 No.16 35614932 35.99 SGD
In stock
- 150x220x140 One form sack expression 140 220 150 Cardboard (E flute About 1.5mm) 1Pack(10Box) 1 No.13 32577535 41.99 SGD
In stock
110x275x 60 275x110x60 One foam sack type - - - Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.10 35614905 17.99 SGD
In stock
180x180x 70 180x180x70 One foam sack type - - - Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.15 35614923 24.99 SGD
In stock
220x320x150 320x220x150 One foam sack type - - - Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.18 35614941 57.99 SGD
In stock
210x210x 35 210x210x35 One foam sack type - - - Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.20 35614957 17.99 SGD
In stock
280x280x35 280x280x35 One form sack type - - - cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.21 35614966 24.99 SGD
In stock
255x255x 90 255x255x90 One foam sack type - - - Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.22 35614975 31.99 SGD
In stock
- 100x100x100 Sack assembly type 100 100 100 Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.1 09539311 12.99 SGD
In stock
- 165x165x105 Sack assembly type 105 165 165 Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.2 09539327 15.99 SGD
In stock
- 120x200x70 One form sack type 70 200 120 Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.11 09539336 17.99 SGD
In stock
- 140x230x85 One form sack type 85 230 140 Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.3 09539345 19.99 SGD
In stock
- 165x275x60 One form sack type 60 275 165 Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.14 09539354 24.99 SGD
In stock
- 200x200x80 One form sack type 80 200 200 Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.4 09539363 24.99 SGD
In stock
- 320x220x60 One form sack type 60 220 320 Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.17 09539372 31.99 SGD
In stock
- 225x225x80 One foam sack type 80 225 225 Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.19 32577517 31.99 SGD
In stock
- 373x258x77 One form sack type 77 258 373 Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.8 09539381 28.99 SGD
In stock
- 220x320x90 One form sack type 90 320 220 Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.7 09539397 26.99 SGD
In stock
- 300x190x115 One form sack type 115 190 300 Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.6 09539406 37.99 SGD
In stock
- 260x317x100 One form sack type 100 317 260 Corrugated paper (E flute about 1.5 mm) 1Pack(10Box) 1 No.23 32577526 35.99 SGD
In stock
- 280x400x110 One form sack type 110 400 280 Cardboard (E flute, about 1.5 mm) 1Pack(10Box) 1 No.9 09539415 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
26 Customer Reviews
The reviews are automatic translation.
Used for product assortment
4
From Japan
On 2017-11-29 14:51:41
Because it is folded, it is convenient for storage. Easy to assemble, it is useful. I hope to have a white version if possible.
This review is about item#9539363.
Packing of tomato juice
4
From Japan
On 2017-10-06 15:00:39
I put 3 tomato juice, but I could not find a good size, but I finally found it!
This review is about item#35614975.
As a cosmetic box of products
5
From Japan
On 2017-09-11 12:39:53
I use it as a cosmetic box of goods. Since it is an inexpensive box among available in ready-made products, we continue to use it. I like it with natural colors, but sometimes I want something white.
This review is about item#32577526.
Dishes gift box
5
From Japan
On 2017-08-09 14:35:49
Dishware has a variety of shapes and sizes, so when you request gift wrapping, I'm looking for something that is going to fit here. It has a moderate thickness, even if it has weight like pottery, it stabilizes without bowing, so it is handy.
This review is about item#9539363.
For sale of ceramic mugs and free-cups
5
From Japan
On 2017-06-12 17:13:57
Durable and well-matched, it is useful as a box for sale such as mugs. I would like you to increase the type of size a little more.
This review is about item#9539311.
For product delivery
5
From Japan
On 2017-04-30 22:50:02
I used it for product delivery, I think that the size and strength were also good.
This review is about item#32577517.
Woodworking gift box, for shipping courier
5
From Japan
On 2017-03-28 16:24:57
The natural box of goods is also safe in terms of strength, so it is used for shipping, but its appearance is also beautiful so we use it as a gift box for our woodworking product without any packaging.
This review is about item#9539336.
packing
5
From Japan
On 2016-12-04 12:05:50
Because it is always used, it was saved for being cheaply purchased!
This review is about item#35614923.
I use it as a cup wrapping box.
5
From Japan
On 2016-08-28 10:15:00
Both size and material are easy to use, and there is no cheapness and it is very easy to use as wrapping. Easy to assemble! I am happy that more kinds of sizes will increase!
This review is about item#9539327.
Used when packing cup & saucer in set
5
From Japan
On 2015-12-27 22:19:32
It is simple and durable to the last. If possible, it will be saved if there is a smaller size. (Size to accommodate Demi C / S or champagne glass etc)
This review is about item#09539327.

Related Products