Buy more than* S$200* and get FREE SHIPPING

Digital Calipers

2.60 (5)
Depth bar (with and without)
Available
Batteries
SR44
Minimum Scale (mm)
0.01
Dimensions E (mm)
67
Dimension F (mm)
38.5
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Dimension G(mm) Instrumental Error (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Measuring Range (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Instrumental Error (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Measuring Range (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 +/-0.03 16.5 77 40 186 0 - 100 150 331-1163 1PC 1 DT-100 09539092 96.99 SGD
In stock
16 +/- 0.03 16.5 77 40 236 0 - 150 170 331-1171 1PC 1 DT-150 09539101 129.99 SGD
In stock
16 +/-0.03 19.5 90 50 286 0 - 200 210 331-1180 1PC 1 DT-200 09539117 -
Discontinued
[x]
17 +/-0.04 20.5 102 60 400 0 - 300 280 331-1198 1PC 1 DT-300 09539126 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 2
1 star 1
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
Product dimension measurement
2
From Japan
On 2017-06-15 14:33:01
The same item was posted at other sites at a lower price, but this time it was purchased from your company.
This review is about item#9539126.
measurement
1
From Japan
On 2016-08-22 18:28:13
I have not used so much but it has broken
This review is about item#9539117.
Electronic parts construction
5
From Japan
On 2016-06-16 16:12:28
Last time I bought 200 mm purchase was used but it was too long to use, so I replaced it.
This review is about item#09539092.
Metalworking measurement
2
From Japan
On 2014-08-28 16:05:46
There is a play.
This review is about item#09539092.
Measurement of gap, measurement of depth of surface
3
From Japan
On 2013-07-26 14:17:59
In use, when sliding There is a sound with a sharp shield, but there is no problem to use. I feel that it is a little expensive in terms of price.
This review is about item#09539092.

Related Products