Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Driver Socket Long

Caution
No idling. Use safety pin and O ring when you use in square 12.7mm.
Purpose
Ideal for scaffolding equipment. For impact driver and hand ratchet.
Width Across Flat (mm)
17 (3 min), 21 (4 minutes)
Outside Dimension (Width W x Length L x Height H) (mm)
28x28x113
Plug Angle (mm)
(Adapter installed) 6.35
Weight (g)
186
Caution
No idling. Use safety pin and O ring when you use in square 12.7mm.
Specification
Available size / 17mm (3 minutes) 21mm (4 minutes)
Application
Ideal for scaffolding equipment. For impact driver and hand ratchet.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BS-1721U 09539162 35.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products