Buy more than* S$200* and get FREE SHIPPING

Multifunction Double End Ratchet Eight-One

1.00 (1)
Outside Dimension (Width W x Length L x Height H) (mm)
178x84x33
Weight (g)
295
Material
Handle(CR-V)Socket(CR-MO)
Caution
Prohibition of use as a hammer lever.
Specification
Available size: + stabilizer 8, 10, 12, 13, 14, 17 mm driver, a doctor in a 17 mm socket Socket double-sided width (mm): inside 10 (hexagon)-(12 squareuare) outside the 14 x inside 13 (hexagon), outside 17 (12 squareuare), 8 (hexagon) x 12 (12 squareua
Application
Fastening bolts of electricity, facilities, air-conditioning and civil engineering any so-called work. From construction and maintenance to plant garden tool box with just this one!
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EN-1417B 09539284 81.78 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
1
From Japan
On 2013-03-26 22:58:58
Time to be used from the purchase have passed, but was broken on the day took on the scene. In addition, the state ... but I used to without spending also much torque over a period of three fingers broken internal parts If you do not me firmly on the quality management, it will be wasted. To treat as initial failure has gone over time, but I want to be happy to return if possible.
This review is about item#09539284.

Related Products