Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Adhesive Tape, Five Color Pack

5.00 (2)
Tensile Strength (N/10mm)
34.0
Adhesive Power (N/10mm)
3.20
Support
Cellophane
Tape Thickness (mm)
0.050
Extensibility (%)
21
Tape Length (m)
35
Tape Width (mm)
24
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Pack(5Roll) 1 No.430 07552903 25.06 SGD
Shipped after 2017-05-01
Red 1Pack(5Roll) 1 No.430 07553673 25.06 SGD
Shipped after 2017-05-01
Yellow 1Pack(5Roll) 1 No.430 07553682 25.34 SGD
Shipped after 2017-05-01
Green 1Pack(5Roll) 1 No.430 07553691 25.06 SGD
Shipped after 2017-05-01
White 1Pack(5Roll) 1 No.430 07553707 25.06 SGD
Shipped after 2017-05-01
Black 1Pack(5Roll) 1 No.430 07553716 25.06 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As connecting tape at the time of packaging material changeover in food factory
5
From Japan
On 2017-03-15 16:25:16
Used as a connection of the tape when the packaging material is switched. In order to eliminate, coloring and, it will be saved conspicuous with a thick tape.
This review is about item#7552903.
And stick it on the check point of the fabric.
5
From Japan
On 2014-05-01 17:14:24
We are satisfied.
This review is about item#07553673.

Related Products