Buy more than* S$200* and get FREE SHIPPING

2Flute End Mill

5.00 (1)
Helix Angle (Degree)
30
Edge Type
Pinkado
Surface Processing
MS coating
Number of Blades
2
...see all
Product Options
ADD TO CART
Blade Diameter Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Outside Diameter D1 (phi mm) Overall Length L1 (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.020 4 3 2 40 Hyper-fine carbide 1PC 1 MS2SSD0200 09539835 18.01 SGD
In stock
0 to -0.010 4 0.15 0.1 40 Hypersonic fine carbide 1PC 1 MS2SSD0010 09539704 65.24 SGD
Shipped after 2017-07-04
0 to -0.020 4 0.45 0.3 40 Hypersonic fine carbide 1PC 1 MS2SSD0030 09539722 38.41 SGD
Shipped after 2017-07-04
0 to -0.020 - 13.5 9 70 Hypersonic fine carbide 1PC 1 MS2SSD0900 09539914 97.28 SGD
Shipped after 2017-07-04
0 to -0.020 4 0.75 0.5 40 Hypersonic fine carbide 1PC 1 MS2SSD0050 09539747 21.28 SGD
Shipped after 2017-07-04
0 to -0.020 4 0.6 0.4 40 Hypersonic fine carbide 1PC 1 MS2SSD0040 09539731 40.64 SGD
Shipped after 2017-07-04
0 to -0.020 4 0.9 0.6 40 Hypersonic fine carbide 1PC 1 MS2SSD0060 09539756 29.75 SGD
Shipped after 2017-07-04
0 to -0.020 4 1.1 0.7 40 Hypersonic fine carbide 1PC 1 MS2SSD0070 09539765 35.22 SGD
Shipped after 2017-07-04
0 to -0.020 4 1.2 0.8 40 Hypersonic fine carbide 1PC 1 MS2SSD0080 09539774 21.28 SGD
Shipped after 2017-07-04
0 to -0.020 4 1.4 0.9 40 Hypersonic fine carbide 1PC 1 MS2SSD0090 09539783 35.22 SGD
Shipped after 2017-07-04
0 to -0.020 4 1.5 1 40 Hypersonic fine carbide 1PC 1 MS2SSD0100 09539792 18.01 SGD
In stock
0 to -0.020 4 1.8 1.2 40 Hypersonic fine carbide 1PC 1 MS2SSD0120 09539801 21.28 SGD
Shipped after 2017-07-04
0 to -0.020 4 3.8 2.5 40 Hypersonic fine carbide 1PC 1 MS2SSD0250 09539844 19.99 SGD
Shipped after 2017-07-04
0 to -0.020 6 4.5 3 45 Hypersonic fine carbide 1PC 1 MS2SSD0300 09539853 25.54 SGD
Shipped after 2017-07-04
0 to -0.020 6 7.5 5 50 Hypersonic fine carbide 1PC 1 MS2SSD0500 09539871 28.32 SGD
Shipped after 2017-07-04
0 to -0.020 8 10.5 7 60 Hypersonic fine carbide 1PC 1 MS2SSD0700 09539896 70.41 SGD
Shipped after 2017-07-04
0 to -0.020 8 - 8 60 Hypersonic fine carbide 1PC 1 MS2SSD0800 09539905 57.49 SGD
Shipped after 2017-07-04
0 to -0.020 - - - 70 Hypersonic fine carbide 1PC 1 MS2SSD1000 09539923 70.41 SGD
Shipped after 2017-07-04
0 to -0.020 4 2.7 1.8 40 Hypersonic fine carbide 1PC 1 MS2SSD0180 09539826 21.28 SGD
Shipped after 2017-07-04
0 to -0.020 6 6 4 50 Hypersonic fine carbide 1PC 1 MS2SSD0400 09539862 27.03 SGD
N/A
0 to -0.020 4 0.3 0.2 40 Hypersonic fine carbide 1PC 1 MS2SSD0020 09539713 41.93 SGD
Shipped after 2017-07-04
0 to -0.020 4 2.3 1.5 40 Hypersonic fine carbide 1PC 1 MS2SSD0150 09539817 22.92 SGD
Shipped after 2017-07-04
0 to -0.020 6 9 6 50 Hypersonic fine carbide 1PC 1 MS2SSD0600 09539887 29.75 SGD
Shipped after 2017-07-04
0 to -0.020 - 16.5 - 75 Hypersonic fine carbide 1PC 1 MS2SSD1100 09539932 139.90 SGD
Shipped after 2017-07-04
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Prototype of electronic circuit board using NC engraving machine. The NC engraving machine is homemade.
5
From Japan
On 2013-05-24 20:42:06
The sharpness is also quite good and I am satisfied. It is easy to handle with 4 mmφ shank, but I feel that it is better if you are satisfied with how to use such as search method of cutting conditions.
This review is about item#09539713.

Related Products