Buy more than* S$200* and get FREE SHIPPING

GT Goa

Moisture Vapor Permeability (g/m2)
9000
Water Pressure Resistance (mmH2O)
30000
...see all
Product Options
ADD TO CART
Color Appliable Chest Measurement (cm) Coat Length (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Material (surface) Material (reverse side) Trousers Length (cm) Inseam (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Appliable Chest Measurement (cm) Coat Length (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Material (surface) Material (reverse side) Trousers Length (cm) Inseam (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 102 to 110 79 92 94 to 104 175 to 185 100% nylon (Gore-Tex) Nylon tricot 100% 111 79 3L 1Set(Top and Bottom) 1 FS-5000 09540982 379.90 SGD
Shipped after 2017-07-05
Yellow 115 to 125 82 94 105 to 115 180 to 185 100% nylon (Gore-Tex) Nylon tricot 100% 117 82 3L 1Set(Top and Bottom) 1 FS-5000 40138725 379.90 SGD
Shipped after 2017-07-05
Blue 115 to 125 82 94 105 to 115 180 to 185 100% nylon (Gore-Tex) Nylon tricot 100% 117 82 3L 1Set(Top and Bottom) 1 FS-5000 40138716 379.90 SGD
Shipped after 2017-07-05
Yellow 84 to 92 70 86 72 to 80 160 to 170 100% nylon (Gore-Tex) Nylon tricot 100% 102 73 M 1Set(Top and Bottom) 1 FS-5000 09540955 389.90 SGD
Shipped after 2017-07-05
Blue 96 to 104 76 90 86 to 96 175 to 185 100% nylon (Gore-Tex) Nylon tricot 100% 108 77 LL 1Set(Top and Bottom) 1 FS-5000 09540937 379.90 SGD
In stock
Yellow 96 to 104 76 90 86 to 96 175 to 185 100% nylon (Gore-Tex) Nylon tricot 100% 108 77 LL 1Set(Top and Bottom) 1 FS-5000 09540973 379.90 SGD
Shipped after 2017-07-05
Yellow 90 to 98 73 88 78 to 88 170 to 180 100% nylon (Gore-Tex) Nylon tricot 100% 105 75 L 1Set(Top and Bottom) 1 FS-5000 09540964 379.90 SGD
Shipped after 2017-07-05
Blue 84 - 92 70 86 72 - 80 160 - 170 Nylon 100% (Gore-Tex) 100% Nylon tricot 102 73 M 1Set(Top and Bottom) 1 FS-5000 09540912 389.90 SGD
Shipped after 2017-07-06
Blue 90 - 98 73 88 78 - 88 170 - 180 Nylon 100% (Gore-Tex) 100% Nylon tricot 105 75 L 1Set(Top and Bottom) 1 FS-5000 09540921 379.90 SGD
In stock
Blue 102 - 110 79 92 94 - 104 175 - 185 Nylon 100% (Gore-Tex) 100% Nylon tricot 111 79 3L 1Set(Top and Bottom) 1 FS-5000 09540946 379.90 SGD
In stock
ADD TO CART

Related Products