Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Auxiliary Contacts Coil Rated Voltage(V) Specification Compatible Thermal Relay With or without Case Coil Voltage (V) Rated Operational Current (A) Rated Capacity (kW) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Auxiliary Contacts Coil Rated Voltage(V) Specification Compatible Thermal Relay With or without Case Coil Voltage (V) Rated Operational Current (A) Rated Capacity (kW) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MUF10-4231 87365022 30.99 SGD
Shipped after 2018-06-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MUF10-4440 87365047 34.99 SGD
Shipped after 2018-06-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MUF10-5241 87365634 38.99 SGD
Shipped after 2018-05-30
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MUF 10-4231 76080182 31.99 SGD
Shipped after 2018-05-31
2a2b AC200 Contactor HRE75 D Nothing AC200 (AC220V)50 (AC440V)48 (AC220V)11 (AC440V)22   1PC 1 MUF50 2 06945242 119.99 SGD
In stock
2a2b AC100 Contactor HRE75 D Nothing AC100 (AC220V)50(AC440V)48 (AC220V)11(AC440V)22   1PC 1 MUF50 1 06945181 139.99 SGD
Shipped after 2018-05-31
2a2b AC100 Contactor HRE35 D Nothing AC100 (AC220V)35 (AC440V)32 (AC220V)7.5 (AC440V)15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MUF35 1 06945172 85.99 SGD
Shipped after 2018-05-30
2a2b AC100 Contactor HRE35 D Nothing AC100 (AC220V)26(AC440V)24 (AC220V)5.5(AC440V)11   1PC 1 MUF25 1 06945163 70.99 SGD
In stock
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MUF10-5232 87365625 38.99 SGD
Shipped after 2018-06-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MUF10-4131 87365013 30.99 SGD
Shipped after 2018-06-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MUF10-5250 87365652 38.99 SGD
Shipped after 2018-06-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MUF10-5141 87365607 38.99 SGD
Shipped after 2018-06-27
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MUF10-5150 87365616 38.99 SGD
Shipped after 2018-06-27
1a AC100 Contactor HRD010 B, HRG20 B Not available AC100 (AC220V)11 (AC440V)7 (AC220V)2.2 (AC440V)2.7   1PC 1 MUF 7 140 06945136 24.99 SGD
In stock
1a AC100 Contactor HRD010 B, HRG20 B Not available AC100 (AC220V)13 (AC440V)9 (AC220V)2.7 (AC440V)4   1PC 1 MUF10-4 140 06945145 28.99 SGD
In stock
1a1b AC100 Contactor HRD018 B, HRG20 B Not available AC100 (AC220V)20 (AC440V)17 (AC220V)4 (AC440V)7.5   1PC 1 MUF20 141 06945154 54.99 SGD
In stock
1a AC200 Contactor HRD010 B, HRG20 B Not available AC200 (AC220V)11 (AC440V)7 (AC220V)2.2 (AC440V)2.7   1PC 1 MUF 7 240 06945197 24.99 SGD
In stock
1a AC200 Contactor HRD010 B, HRG20 B Not available AC200 (AC220V)13 (AC440V)9 (AC220V)2.7 (AC440V)4   1PC 1 MUF10-4 240 06945206 28.99 SGD
In stock
1a1b AC200 Contactor HRD018 B, HRG20 B Not available AC200 (AC220V)20 (AC440V)17 (AC220V)4 (AC440V)7.5   1PC 1 MUF20 241 06945215 54.99 SGD
In stock
2a2b AC200 Contactor HRE35 D Not available AC200 (AC220V)26 (AC440V)24 (AC220V)5.5 (AC440V)11   1PC 1 MUF25 2 06945224 70.99 SGD
In stock
2a2b AC200 Contactor HRE35 D Not available AC200 (AC220V)35 (AC440V)32 (AC220V)7.5 (AC440V)15   1PC 1 MUF35 2 06945233 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
For electric furnace starting
5
From Japan
On 2018-03-12 16:13:20
It is a reliable product that considers dust, moisture, etc. as compared with the one which replaced the thing of more than 20 years ago which was exchanged because it generated a whistling sound during operation.
This review is about item#6945242.
Equipment repair
5
From Japan
On 2018-01-24 20:04:14
Since it is 100V specification, I wish there were 2 A contacts.
This review is about item#6945145.
For Prius PHV nighttime charging
5
From Japan
On 2017-12-24 02:58:23
I arrived soon after placing an order so I am using it very much. Since we are very satisfied with the quick correspondence after arranging mail, please continue your favors in the future.
This review is about item#06945172.
Switch of well water pump
5
From Japan
On 2017-11-01 21:10:01
We chose by manufacturer and price, specification. It is a reliable product.
This review is about item#6945206.
Mounting of MC defective part of machine
5
From Japan
On 2017-09-02 16:46:13
Although I have purchased Kasuga 's MC many times, I have purchased it without repeating the trouble of the product itself.
This review is about item#6945145.
Required parts in the control panel.
4
From Japan
On 2017-04-02 11:02:26
Electromagnetic contactor with auxiliary contact of 2a 2a and 2b was necessary and used. Originally I wanted something a bit smaller.
This review is about item#6945224.
Auto point · turn off
2
From Japan
On 2017-02-23 07:37:45
Easy to crack easily plastic in the interphase wall "part of the power supply" part is too hard for construction of the upper terminal
This review is about item#6945136.
switch
5
From Japan
On 2015-11-30 15:36:34
It is quite old MC, but it was nice to have the same model number. It is comfortable released from aging noise with b. I was saved a lot of items to be handled.
This review is about item#06945136.
winch
5
From Japan
On 2015-08-11 21:08:20
It is easy to use because it is cheap and simple.
This review is about item#06945145.
ON / OFF of steam iron boiler heater
3
From Japan
On 2014-12-16 20:01:36
Of course, it works without any problems Packing can be polite and secure You should be able to know the shipping date before ordering In addition, despite Yamagata from Osaka, I was surprised that it arrived the next evening
This review is about item#06945215.

Related Products