Buy more than* S$200* and get FREE SHIPPING

4 Head Tube Bender

3.67 (3)
Purpose
Bending work of soft copper and soft viscoelastic quality aluminum pipes, Bending work of soft copper and soft viscoelastic quality aluminum pipes
Bending Radius (mm)
16.0(5/6), 23.5(8/10)
Compatible Pipe Diameter (phi mm)
5/6/8/10
Weight (g)
340
Overall Length (mm)
265
TRUSCO Part Number
178-0913
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB5681 09541926 84.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Pipe shim
5
From Japan
On 2017-05-22 14:48:49
I used it to bend the brake pipe made of the body. It also supports pipes with 5 mm diameter, making it easy to bend 90 degrees.
This review is about item#9541926.
Air conditioning work
1
From Japan
On 2016-10-08 20:17:56
I can hardly use it! Many kinds of specifications can be molded by hand
This review is about item#9541926.
Multicopter's leg making
5
From Japan
On 2015-04-13 09:35:20
A 1070, aluminum pipe 10 mm diameter, 1 mm thick pipe bending used. Making and precision is also solid and it turns well. As in the catalog, a soft pipe and a thickness of 1.0 mm or more are necessary. With a 0.5 mm thickness sold at a general home center, it will not cut nine times in 10 times.
This review is about item#09541926.

Related Products