Buy more than* S$200* and get FREE SHIPPING

Neo Easy Harness, Belt Type

5.00 (1)
Body Belt Length (mm)
1200
...see all
Product Options
ADD TO CART
TRUSCO Part Number Belt Width (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Belt Width (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Shoulder, thigh) 45 (body) 50 (Weighed in M size) About1320 S 1PC 1 EHN-9B 09547002 219.90 SGD
Shipped after 2017-06-05
363-1265 (Katamomo) 45 (body) 50 (Weighing in M ​​size) About 1320 M 1PC 1 EHN-9B 09547011 219.90 SGD
In stock
- (Shoulder and thigh) 45 (Torso) 50 About 1320 (medium size measurement) L 1PC 1 EHN-9B 09547027 219.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High place work in the swing
5
From Japan
On 2010-09-27 06:27:18
I feel comfortable wearing it.
This review is about item#09547027.

Related Products