Buy more than* S$200* and get FREE SHIPPING

My Block Belt Rope, StrapType Small Size

5.00 (3)
Lanyard (strap) Thickness (mm)
1.8
Material (strap)
Aramid fibers with filament textile strap tetronic
Drop Impact Load (kN)
Under 6.5
Maximum Working Load (kg)
30 - 120
Lanyards (strap width) (mm)
17
Accessories
Attracting rope
...see all
Product Options
ADD TO CART
TRUSCO Part Number Stopping Distances Lanyard (strap) Lanyards (effective length) (m) Main Unit Dimensions (Height H x Width W x Thickness) (mm) Effective Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Stopping Distances Lanyard (strap) Lanyards (effective length) (m) Main Unit Dimensions (Height H x Width W x Thickness) (mm) Effective Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- less than 1.2 m No.20ABR with hook About 6 185x148x67 18(carabiner)16 (hook) 1PC 1 MY-6H 09954323 399.90 SGD
In stock
- less than 1.2 m ALUMINUM D MODEL with CARABINERS About 6 185x148x67 18(carabiner)19 (lanyard carabiner) 1PC 1 MY-6K 09954332 399.90 SGD
In stock
376-5873 less than 1.0 m No.20ABR with hook About 4 168x122x65 18(carabiner)16 (hook) 1PC 1 MM-4H 09954341 359.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Installed and used to lift scaffolding of roof waterproofing work
5
From Japan
On 2014-10-30 09:49:31
I was able to smooth the lift in the sense of security that you are using.
This review is about item#09954332.
It is allowed used in aerial work.
5
From Japan
On 2014-03-27 13:26:30
Since the light and mounting anywhere is simple I think very good. I think that good because it is there and very peace of mind to work.
This review is about item#09954323.
At the location moved to the high altitude
5
From Japan
On 2011-09-01 11:25:27
Manufacturer correspondence both good safety there is a very reliable product
This review is about item#09954323.

Related Products