Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Static Electricity Removal Blower

5.00 (1)
Purpose
Prevention of degradation due to discharge and destruction of electronic components LCD and electronic manufacturing assembly lines. Printing mounting board line, masking tape (for Lamination manufacturing process) Removal of static electricity f
Ozone Yield (ppm)
0.02 or less
Noise Level (dB(A))
57 or less
Power Consumption (VA)
100 or less
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
177x113x246 (Projection part included)
Filter
Rough filter
Air Capacity (m3/min)
1.2-2.2
Input Voltage (V)
AC100, below 1A, 50/60 Hz
Weight (kg)
about 2.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-PC 09573261 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Static electricity removal.
5
From Japan
On 2014-12-19 17:06:00
I think so.
This review is about item#09573261.

Related Products