Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Sheet Size (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Size (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250x250 polyester / 45%, cellulose / 55% 1case(100sheet×30bag) 1 - 18925314 219.99 SGD
In stock
250*250 Wood pulp/55%, polyester/45 % 1Bag(100Sheet) 1 - 09573243 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 2
2 star 3
1 star 3
Review Rating: 3.88
26 Customer Reviews
The reviews are automatic translation.
Used for cleaning medical equipment
5
From Japan
On 2017-09-06 12:32:47
I immerse the disinfectant and wipe the equipment. There is moderate strength and the size is also good so disinfectants can be saved accordingly, so the reputation is good from the staff. The price is also reasonable and it is very active in cleaning every day.
This review is about item#18925314.
Wiping off oil
4
From Japan
On 2017-08-09 09:42:28
It is hard to cut out and it is strong, so I am using it to take off the dirt sticking to the lower part of the engine. I thought it would be better if there was more absorption capacity.
This review is about item#09573243.
Wiping off oil
3
From Japan
On 2017-07-14 20:28:32
When wiping off a large amount of engine oil, I felt that absorption was a little more insufficient.
This review is about item#9573243.
For vehicle coating
3
From Japan
On 2017-07-05 14:21:54
Until now, we used what the coating maker is dealing with, but we had to use it thinking because the cost is high and the number of used sheets is limited because of the number of sheets. The number of sheets is satisfactory when using this item. However, because rubbing in a wet condition leads to durability, COSPA is ◎ and the feeling of use depends on the use of the application, but it is also a product that becomes ○ and △. We are satisfied because we had priority to COSPA.
This review is about item#18925314.
Wiping off oil
5
From Japan
On 2017-03-08 23:35:01
Moderately soft and with wiping power. I would like you to make a case with Osaka soul.
This review is about item#9573243.
Care of machine parts
5
From Japan
On 2017-02-07 14:42:30
The unit price is also cheap and there is affordability. I would like to improve by only one point. Would you like to apply a perforation to the outer bag like a pocket tissue? Then I think that it will be easy to open.
This review is about item#09573243.
Removal of dust during painting, cleaning of painted surface
5
From Japan
On 2016-02-25 20:33:35
It is easy to use with less fuzzing. I am thankful that there is a storage case or it is boxed.
This review is about item#09573243.
Degreasing wiping
2
From Japan
On 2016-02-23 19:02:12
Clearly the cloth became softer and fuzzed than when I was purchasing it before. It became difficult to use because fluffing remained in the product.
This review is about item#09573243.
Wiping equipment, cleaning, etc.
4
From Japan
On 2016-01-27 11:19:59
Rubbing may cause a little fiber to come off. For finishing, I use luxury goods. However, since there is a sense of security over paper, it is suitable for normal use.
This review is about item#09573243.
It is used to finish the cell of the golf club.
1
From Japan
On 2015-09-21 18:41:00
I felt softer than the one I purchased the last time, I thought that it became easy to use, fine fuzzing was bad, and it stuck with the polo polo work. It can not be used for finishing. I will purchase other products. I thought it was good and bought a lot. It was a great failure. We hope to unify quality.
This review is about item#09573243.

Related Products