Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Woodworking vice

3.86 (7)
Maximum Mouth Depth (mm)
50
Mouth Width (mm)
165
Clamp Width (mm)
50
Maximum Openings (mm)
80
Height (mm)
167
Weight (kg)
3.3
Overall Length (mm)
200
Width (mm)
180
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 V-6 09573392 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Fixation of processed wood during furniture production
4
From Japan
On 2017-05-02 20:54:52
Since the distance between the slide bar and the table is unexpectedly small, it is likely to touch the working table. The slide bar is a few millimeters (specifically, it is easy to work if the slide bar is about 5 mm above).
This review is about item#9573392.
Simple wood work
4
From Japan
On 2016-07-02 22:34:10
I hope the wood in the fastened part is hardwood. Hardwood such as beech.
This review is about item#09573392.
Squeeze objects
2
From Japan
On 2016-03-17 19:53:28
The gusset on the part to fix the body is narrow and lacks stability.
This review is about item#09573392.
Woodworking
5
From Japan
On 2013-10-23 13:57:57
Lightweight for the size. Easy to use.
This review is about item#09573392.
Fixed wooden products
2
From Japan
On 2012-07-07 17:50:27
Although I bought it on the basis of weight, I thought that it is quite light, and I thought that the box was well confirmed · · · 3.5 kilometers filling in. On the net I wrote 5 kilos, but I guess it is a loss of money buying cheap! After all, it is quite reasonable to think about the price, is not it? I want the notation to be accurate.
This review is about item#09573392.
Fixing of wood and jig during planning work and maintenance of planes.
5
From Japan
On 2009-03-23 09:48:07
Because there was no place to install a large vice, I bought it unavoidably, but since I have more holding power than I thought, I use it conveniently. It is easy to install on the table and it is small so you can take it to the work site.
This review is about item#09573392.
When chamfering small wooden parts.
5
From Japan
On 2008-12-09 21:52:45
There is no improvement point when thinking about price. However, since it is a tabletop mounting type, when attached to a workbench, the vise protrudes, making other work difficult. Processing is necessary for installation, but I think if there is a subordinate mounting type where the gripping part becomes the same height as the work bench.
This review is about item#09573392.

Related Products