Buy more than* S$200* and get FREE SHIPPING

High Output Compact Temperature Adjustment Type Soldering Iron

5.00 (2)
Control Temperature (degree C)
200 - 450
Trowel Mass (g)
(If it is suffixed with Cord / Tip 2.4D) 30
Overall Length of Trowel Part (mm)
(If it is suffixed with Cord / Tip 2.4D) 188
Trowel Leakage Voltage
Less than 2mV
Trowel Part Consumption Power
70W(24V)
Station Output
24V
Resistance between Iron Tip Ground(ohm)
2 or less
Station mass (kg)
1.2
Station External Dimensions (mm)
80x118x138
Power Source (AC100V)
50/60Hz
Temperature Pricision
Ripple temperature +/-5deg C no load
Cord Length (m)
(Iron part) 1.2
Power Consumption (W)
75
Set Contents
(HAKKO FM-2028), key lock, power cord, heat pad, body iron stand (HAKKO FX-950 station), soldering iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 FX950-01 09573444 269.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Board soldering
5
From Japan
On 2016-04-04 14:34:49
Since the soldering iron was damaged, it was cheaply obtained, and it was saved because the work did not stop because it was shipped immediately after ordering.
This review is about item#09573444.
Lead-free soldering
5
From Japan
On 2014-08-02 05:28:39
It was written as strong temperature recovery with integrated tip of soldering tip, heat and sensor, but it jumped, but I was surprised at buying it. The time from when the power is turned on until it becomes usable is extremely short. I thought if there was hopefully there would be power if we had soldered the wider part of the foundation land, but it is too much performance to deal with recent surface mount components. If you are looking for low-cost soldering iron with good performance, we recommend you.
This review is about item#09573444.

Related Products