Buy more than* S$200* and get FREE SHIPPING

Solder Removing Tool

2015 Trusco Published Pages
1 2303
2014 TRUSCO Published Page
1-2305
Control Temperature (degree C)
200-450
Ultimate Vacuum Pressure
80kPa(600mmHg)
Trowel Part Consumption Power
70W(24V)
Station Output
24V
Leak Voltage (mV)
2 or less
Station External Dimensions (mm)
160x120x225
Vacuum Generation System
Double cylinder system diaphragm pump
Power Source (AC100V)
50/60Hz
Temperature Pricision
No-load ripple temperature + / over 5 degC
Hose Length (m)
12
Maximum Suction Flow Rate (L/min)
15
Resistance (omega)
(Between the nozzle ground) 2 or less
Power Consumption (W)
120
Weight (kg)
3.7
Set Contents
FM over 204 stations, model FM over 2024 solder remover, guard, power cord, relay code, ceramic paper filter, the filter pipe assembly products (body attachment, replacement x 1 each), gun grip, nozzle remover, iron holder (NO.FH over 200 over 06 / with cleaning sponge), cleaning drill
TRUSCO Part Number
400-3772
Caution
*Nozzle sold separately.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 FM204-02 09573487 819.99 SGD
In stock
ADD TO CART

Related Products