Buy more than* S$200* and get FREE SHIPPING

Electric Disc Grinder

5.00 (1)
Rotation Number min-1[r.p.m]
9000
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
10(1.5)x10
Body Size (phi mm)
56
Code
2-core 2.5m
Grinding Wheel Dimensions (mm)
100 (outside diameter) x3.5 (thickness) x15 (hole diameter)
Grinding Wheel Diameter (phi mm)
100
Maximum Output (W)
960
Power Consumption (W)
720
Power (V)
100
Current (A)
7.4
Height (mm)
Gear cover part / 60
Weight (kg)
1.5
Overall Length (mm)
280
Accessories
Resinoid flexible toy Shea (# 36) spanner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G10SM3 09580505 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2015-02-01 22:10:28
Ease of use is well pleased.
This review is about item#09580505.

Related Products