Buy more than* S$200* and get FREE SHIPPING

SD Card

3.67 (3)
Durability
Cycle insertion and removal of 10,000 times
Size (mm)
32(L)x24(W)x2.1(H)
Operating Voltage
2.7V - 3.6V
Data Memory Capacity
2GB
Weight (g)
2
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS2GSDC 09580557 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Construction Photos
5
From Japan
On 2013-11-13 13:40:49
usually
This review is about item#09580557.
Digital camera memory
4
From Japan
On 2013-06-04 01:38:57
Recent SD card I can not use too high capacity, I think that it is more convenient to use and replace anything sheets cheaply in small capacity, because is as it is raised for each card to take a photo, there is no cheap card of quite small capacity SD or micro SD card from 16MB about 36MB.
This review is about item#09580557.
As a memory of the FAX phone
2
From Japan
On 2011-11-17 02:14:02
PanasonicFAX was purchased for use on the phone, "your tax Junior," but could not be used out of the display of non-standard. It could be used in the Panasonic digital camera. Another SD card is available in "your tax Junior". And explain the situation to call Panasonic and Transcend, but not solved by the so-called compatibility issue rather than by a defective phone and SD card from the situation described above. Reluctantly they are using the digital camera. After that, you should be using the SD conversion adapter to buy a micro SD instead of SD card. Since the micro SD is useful for many occasions even in such as a mobile phone.
This review is about item#09580557.

Related Products