Buy more than* S$200* and get FREE SHIPPING

Bonnet Cover Free Size

3.82 (11)
Compatible Vehicle Model
ORDINARY AUTOMOBILES, RECREATIONAL VEHICLES (VEHICLE DOOR MIRRORS)
Color
Silver
Material
cloth / polyester
Caution
If the covering is a little shallow, please adjust with the rope's length.
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
1PC 1 20-110 09599572 28.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 1
1 star 1
Review Rating: 3.82
11 Customer Reviews
The reviews are automatic translation.
Mark 2
4
From Japan
On 2016-06-25 14:49:51
It may be a little longer. I attached a rubber string to the tip of the cord to make it easy to detach.
This review is about item#09599572.
Used in carport. Purchase as rain blowing and future sun protection measures
5
From Japan
On 2015-04-23 17:34:59
I liked the easy installation. Durability is the most concerned because there is a carport in the south facing the sun is strong.
This review is about item#09599572.
Car fallen leaves cover
1
From Japan
On 2015-01-15 13:48:39
The seat is too thin. The hook to hang on the mirror was too quickly cut up too quickly. Silver sheet of the home center (2M × 2M) is cheaper and it is much stronger so I decided to use it by processing by myself.
This review is about item#09599572.
Preventing deterioration of head lamp
5
From Japan
On 2014-12-12 19:10:14
There is a car in the garage, but solar radiation often hits Buy as a measure against deterioration (yellowing) of the head lamp, I like it easier to fit than I thought.
This review is about item#09599572.
Cover front cover
5
From Japan
On 2014-08-20 01:48:04
This is my second purchase. It seems that the fabric has changed from last time. It got thicker a little, feeling of luxury. I parked in the south-facing carport, so it helps protecting the front part. Especially, I think that there is a considerable effect on measures against ultraviolet rays of the lens of the light.
This review is about item#09599572.
For outdoor use, usually to overlay on the body cover twice,
2
From Japan
On 2014-04-09 16:36:14
The fabric is thinner than I expected, and the rubber of the skirt part feels unreliable. In addition, the hook string of the mirror is thin and the feeling is poorly firmly on the whole.
This review is about item#09599572.
Concurrently acting as a sun protection prevention cat pest
3
From Japan
On 2014-03-14 13:39:11
◯ I think that the fabric is thin, but I think that the bonnet cover is sufficient. How to use is to fix the upper cord part to the ceiling of the garage Hold the lower part to the whole vehicle and make sure that the cat does not jump on the hood. Because it will be used diagonally, It is also becoming a substitute. 〇 Because the price is cheap, it is economical even if you exchange once a year. Even expensive ones will split in 1 or 2 years. 〇 Since it is a thin string of cotton so that the string that caught in the mirror is too thin it will be cut immediately. If it is not sturdy even with a belt of a nylon series, it will be thinly thinned by about 10 days when unlinking it everyday.
This review is about item#09599572.
Used for car covers.
4
From Japan
On 2011-11-28 00:09:41
Used for vehicles entering the southern and widely carport. Awnings and rain shields, keeping numbers hidden is a good thing to do. Desorption is quite easy, too. Just point out other people, but if the hook string is a little better material 100 points. It might be good to have a high grade type of brushed back.
This review is about item#09599572.
I was troubled by the cat / dog's piss before. It is safe if there is this cover! It is!
5
From Japan
On 2011-10-13 21:16:40
I am wearing the Lexus 2000CT It seems that it is gentle to the body of the car with a boil attached to the back fabric. . . .
This review is about item#09599572.
Car bonnet protection
4
From Japan
On 2011-09-08 09:03:08
It is good feeling. It can be installed in most cars. This can withstand cat attacks. I just feel like the cord for hanging on the door mirrors will be useless.
This review is about item#09599572.

Related Products