Buy more than* S$200* and get FREE SHIPPING

T01 Motorbike Covering

4.22 (36)
Color
Silver
Material
Polyester 100% (light-weight material)
Caution
Not fully waterproof.
Specification
Back and forward rubber squeezing type. With a center rope
...see all>
Product Options
ADD TO CART
Class Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Class Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 1185 - 1840 1PC 1 55-080 09599581 15.99 SGD
In stock
M 1840 - 1990 1PC 1 55-081 09599597 20.99 SGD
In stock
L 1990 - 2150 1PC 1 55-082 09599606 22.99 SGD
In stock
LL 2150 - 2300 1PC 1 55-083 09599615 22.99 SGD
In stock
LLL 2000 - 2350 1PC 1 55-084 09599624 24.99 SGD
In stock
XL 2000 - 2500 1PC 1 55-085 09599633 26.99 SGD
In stock
XX 2000 - 2560 1PC 1 55-086 09599642 28.99 SGD
In stock
XXX 2000 - 2700 1PC 1 55-087 09599651 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 9
3 star 4
2 star 1
1 star 2
Review Rating: 4.22
36 Customer Reviews
The reviews are automatic translation.
Preventing rain from the motorcycle, theft prevention.
4
From Japan
On 2017-11-03 16:27:43
From the price it is a feeling like this. As Cospa, it is good.
This review is about item#9599581.
Replacement of damaged goods
5
From Japan
On 2017-06-28 13:05:46
It is cheap and good. It is the highest purchase at the timing of 10%.
This review is about item#9599615.
Used as body cover
4
From Japan
On 2017-06-13 16:45:34
It is size enough to cover the address V100 with a box and turnip with box.
This review is about item#9599597.
As a cover for rain and dust removal
2
From Japan
On 2017-03-12 15:28:16
I bought the M size last time as a mascot cover of 50 cc, so I bought a S size because it was a little big but I could not cover tires. Since I had durability for 2 years, I will buy M size again next time.
This review is about item#9599581.
Outdoor use
5
From Japan
On 2017-02-03 09:17:43
I use it outdoors (without a roof). Second purchase. I used other items at this price, but I think that it is good to have this product out in about a year. It is neither thin nor thick, nor does it struggle to fold. As the price is reasonable, I hope that as a matter of being a one-touch joint instead of a string rope
This review is about item#9599642.
As a motorcycle cover for newspaper delivery
5
From Japan
On 2016-12-27 16:19:16
As a burglarproof, it is absolutely necessary as a danger blow. Compared with the one used before, the rubber entered in the outer part, until now, it stopped with washing scissors, etc. so as not to be skipped during the strong wind, but it is no longer necessary to do so. It is useful.
This review is about item#9599597.
For 90CC scooter
4
From Japan
On 2016-09-29 18:07:02
I have been using it for 3 months but it is not torn. I use a basket at the front, but a box is attached to the rear but I use it without problems.
This review is about item#9599597.
Ultra rain protection
5
From Japan
On 2016-07-09 19:47:57
I am sorry that there is no lock hole, but I think that it is cheap and so good
This review is about item#09599597.
Avoid dust in the garage.
5
From Japan
On 2016-01-10 22:37:04
Purchased for storage of vehicles in the garage. This was enough because it was merely dust-free. It was exactly the size good for NSF 250.
This review is about item#09599597.
Bicycle theft prevention
5
From Japan
On 2015-11-10 17:11:04
I purchased the size S to 3 KJ jog, but the size is perfect, it is not too thin, it is not too thick, cotton fabric is a good feeling. I think that it will last long.
This review is about item#09599581.

Related Products