Buy more than* S$200* and get FREE SHIPPING

V-Belt, Standard Wrapped Type

4.06 (34)
Elongation Rate (%)
3
Tensile Strength (kN)
4.4
Upper Belt Width (mm)
about 12.7
Material
Rubber
...see all>
Product Options
ADD TO CART
Type Effective Pitch Lap Length (mm) Effective Pitch Lap Length (mm) Belt Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Effective Pitch Lap Length (mm) Effective Pitch Lap Length (mm) Belt Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A form 24 610 Approx. 9 1PC 1 A24 09580627 -
Discontinued
[x]
A form 27 686 Approx. 9 1PC 1 A27 09580636 -
Discontinued
[x]
A form 28 711 Approx. 9 1PC 1 A28 09580645 -
Discontinued
[x]
A form 29 737 Approx. 9 1PC 1 A29 09580654 -
Discontinued
[x]
A form 30 762 Approx. 9 1PC 1 A30 09580663 -
Discontinued
[x]
A form 31 787 Approx. 9 1PC 1 A31 09580672 -
Discontinued
[x]
A form 32 813 Approx. 9 1PC 1 A32 09580681 -
Discontinued
[x]
A form 33 838 Approx. 9 1PC 1 A33 09580697 -
Discontinued
[x]
A form 34 864 Approx. 9 1PC 1 A34 09580706 -
Discontinued
[x]
A form 35 889 Approx. 9 1PC 1 A35 09580715 -
Discontinued
[x]
A form 36 914 Approx. 9 1PC 1 A36 09580724 -
Discontinued
[x]
Type A 38 965 about 9 1PC 1 A38 09580733 -
Discontinued
[x]
A form 39 991 Approx. 9 1PC 1 A39 09580742 -
Discontinued
[x]
A form 40 1016 Approx. 9 1PC 1 A40 09580751 -
Discontinued
[x]
Type A 41 1041 about 9 1PC 1 A41 09580767 -
Discontinued
[x]
Type A 42 1067 about 9 1PC 1 A42 09580776 -
Discontinued
[x]
Type A 43 1092 about 9 1PC 1 A43 09580785 -
Discontinued
[x]
A form 44 1118 Approx. 9 1PC 1 A44 09580794 -
Discontinued
[x]
Type A 45 1143 about 9 1PC 1 A45 09580803 -
Discontinued
[x]
A form 46 1168 Approx. 9 1PC 1 A46 09580812 -
Discontinued
[x]
A form 50 1270 Approx. 9 1PC 1 A50 09580821 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 18
4 star 7
3 star 5
2 star 1
1 star 3
Review Rating: 4.06
34 Customer Reviews
The reviews are automatic translation.
Maintenance of blower
3
From Japan
On 2017-08-05 17:19:27
I tried replacing the V belt with blower maintenance with large air conditioning. Once purchased with a plan to replace once a year it can be used without problems but the difference between other companies is that the smell of rubber is intense so that rubber smell remains in the machine room, stretchability is not so much, so it is attached if size matches Although it is tight.
This review is about item#9580767.
Machine maintenance
5
From Japan
On 2016-06-08 16:24:21
I am saved by cost reduction.
This review is about item#09580794.
Car maintenance
5
From Japan
On 2015-11-03 21:44:12
The price is also cheap, I am ordering all the time.
This review is about item#09580724.
For replacement
4
From Japan
On 2015-09-09 14:48:38
No problem. Is good.
This review is about item#09580627.
For replacement
4
From Japan
On 2015-09-09 14:47:38
Quality is good. No problem.
This review is about item#09580627.
Used to convey power to the generator
4
From Japan
On 2015-08-31 15:25:58
I bought it to convey power to the generator using Plee, but because it is thick and heavy, it did not come in use. I plan to use it if I make a large generator in the future.
This review is about item#09580636.
Birthday gifts for grandchildren (parts of toys)
4
From Japan
On 2015-07-23 15:11:31
With this quality this price is perfect
This review is about item#09580636.
Yumbo (backhoe) on the fan belt
3
From Japan
On 2015-06-29 15:50:21
Although it feels a little soft, I installed it as if there is no problem in use, but I still do not know the durability
This review is about item#09580724.
Self-made machine tool
5
From Japan
On 2015-01-12 13:26:06
Although the price was reasonable, it was a very good elegance ~~~~
This review is about item#09580627.
Used for repair of industrial washing machine
4
From Japan
On 2014-11-11 21:31:30
It is satisfactory enough for price, I wish there were more kinds
This review is about item#09580812.

Related Products