Buy more than* S$200* and get FREE SHIPPING

Lead Free Resin Flux Cored Solder

5.00 (1)
Whisker Generation Test (hrs)
1000
Migration Test (hrs)
1000
Heat Shock Test (cycles)
1000
Creep Strength Facture Time(Time Before Weight Falling)
300hrs
Copper Corrosion Test (minutes)
About 2
Electrical Resistance Rest (micro ohm m)
0.13
Spreading Test (%)
230degreeC/- 240degreeC / 77 250degreeC / 77 260degreeC / 78 280degreeC/78
Specific Heat (J/kg/K)
220
Melting Point (degree c)
227
Tensile Strength (MPa)
32
Elongation (%)
48
Specific Gravity
7.4
Specification
Alloy composition /Sn-0.7Cu-0.05Ni+Ge
...see all
Product Options
ADD TO CART
Wire Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 241-8835 1Roll(500g) 1 SN100C-010-06 09580855 -
Discontinued
[x]
0.8 241-8843 1Roll(500g) 1 SN100C-010-08 09580864 -
Discontinued
[x]
1.0 215-5087 1Roll(500g) 1 SN100C-010-10 09580873 -
Discontinued
[x]
1.2 241-8851 1Roll(500g) 1 SN100C-010-12 09580882 -
Discontinued
[x]
1.6 241-8860 1Roll(500g) 1 SN100C-010-16 09580891 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the connection of the wiring.
5
From Japan
On 2013-04-28 18:48:41
It is very easy to use in the tar-containing solder. The Company uses the connection of the car security.
This review is about item#09580864.

Related Products