Buy more than* S$200* and get FREE SHIPPING

Large Screen Rain Resistant Stop Watch

3.71 (7)
Outside Dimension (depth D x Width W x Height H) (mm)
84x62x22
Weight (g)
68
Material
ABS
Accessories
Battery (CR 2032 X 1)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 SW-114BK 09599091 18.99 SGD
In stock
Silver 1PC 1 SW-114SV 09599107 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Water irrigation management of the field
5
From Japan
On 2018-02-22 08:44:05
It was a pricey item, the letters were also large and easy to use.
This review is about item#09599107.
Student chemistry experiment
5
From Japan
On 2017-05-08 09:31:13
It is used for time measurement in chemical experiments. I am satisfied very easily with a big screen to see the screen in the experiment. Drip proof specification is also attractive.
This review is about item#9599091.
As a record at running
3
From Japan
On 2016-11-12 11:12:16
It is slightly big. During the running there was a lot of night so we needed the backlight function
This review is about item#9599107.
Measurement of equipment
3
From Japan
On 2015-09-09 19:13:53
It is nice and affordable, but since it is used only occasionally, I felt it would be better if the power supply (even at least liquid crystal) could be turned off.
This review is about item#09599107.
Equipment maintenance
5
From Japan
On 2015-06-08 10:10:46
It is very popular as the screen is large and easy to see. One month has passed since I bought it, but I have not found any problems.
This review is about item#09599091.
Time measurement on site
4
From Japan
On 2014-08-28 13:22:46
We purchased for time measurement at the site such as flow rate observation and underground water logging test. The display is large and easy to see and it is simple, so I think that it is good for simple time measurement. As the display is "○ ○: ○ ○", time goes down in increments of 0.1 second below it, how will it be displayed after 99 minutes? I felt worried, but after 30 minutes the unit shifted by one digit so there was no problem. (Ie · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · Since I have not tried it after 59 minutes) I have not used it yet so I do not know about durability and waterproofness unless I use it a little more.
This review is about item#09599091.
Work time measurement
1
From Japan
On 2012-01-14 14:51:30
I used it for about half a year, but the right button to use is no longer useful. When decomposing thought that it was battery replacement, the plastic at the bottom of the button was broken. I am sorry just because I purchased more than one.
This review is about item#09599091.

Related Products