Buy more than* S$200* and get FREE SHIPPING

Slim Scales

2.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Display Units
0 - 1000g/0.5g, 1000 - 2000g/1g
Maximum Measurement (g)
2000
Outside Dimension (depth D x Width W x Height H) (mm)
190x120x24
Weight (g)
280
Material
ACRYLIC ABS
Accessories
Battery (AAA batteries x2)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 KS-226WT 09599116 48.99 SGD
Shipped after 2018-05-31
Silver 1PC 1 KS-226SV 09599125 48.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Measurement of liquid resin
1
From Japan
On 2014-03-11 16:10:30
The numerical value is not stabilized, so it can not be trusted because the number moves around 2 g as usual
This review is about item#09599125.
Weighing of paint and resin.
5
From Japan
On 2010-06-27 16:54:01
I'm very satisfied with this shape which makes it easy to curing the main body because it will inevitably become dirty for the purpose of use.It is 100 points including price including without melting with organic solvent.Only 0.1g scale I am happy to have things but I am in trouble that the 0.5 g scale disappears.
This review is about item#09599116.
Organic solvent. Oil and other measurements
1
From Japan
On 2009-08-27 21:39:13
It seems weak against organic solvents, so it will not work well. It will fix it a couple of times, but it melts with spilled liquid and the surface becomes dirty
This review is about item#09599125.

Related Products