Buy more than* S$200* and get FREE SHIPPING

Auto Air Filter Combination

4.57 (7)
Caution
Please do not disassemble the pressure adjustment knob. Air leakage may occur
Material (ball guard)
Zinc alloy
Filter Drain Storage (mL)
80
Lubricator Oil Storage Amount(mL)
125
Rated Filtration (micro)
5
Pressure Gauge Connection Diameter
1/8
Material (cover)
Polyacetal
Set Pressure Range (MPa)
0.05-0.85
Material (Bowl)
Polycarbonate
Connection Caliber Diameter (Rc)
1/8
Recommended Oil to Use
ISO VG-32
Assured Withstand Pressure (MPa)
1.2
Fluid
Air
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
5-60
Material (Body)
Zinc alloy
Specification
Auto drain
...see all
Product Options
ADD TO CART
Peak Flow Rate (L/min) Connection Diameter Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Peak Flow Rate (L/min) Connection Diameter Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1750 PT1/4 Pressure gauge 1PC 1 FRL-3-02A 09592624 129.90 SGD
Shipped after 2017-02-27
2500 PT3/8 Pressure guage 1PC 1 FRL-3-03A 09592633 129.90 SGD
Shipped after 2017-02-27
3000 PT1/2 Pressure gauge 1PC 1 FRL-3-04A 09592642 129.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
machine
3
From Japan
On 2016-12-07 18:44:25
You can use. However, compared to other manufacturers, life was thought short.
This review is about item#9592633.
As for pneumatic tools
5
From Japan
On 2016-04-28 15:16:03
For use in civil engineering for the compressor, As drainage measures, it was purchased. Without inferiority compared to certain steel filter, etc., cost performance is the best. It is also a good dish cleaning also can be easily performed.
This review is about item#09592642.
When using air tools
5
From Japan
On 2015-02-16 22:03:14
It is the purchase of the two eyes. Properly drainage can be, this price I think that deals made oil injection. Of course, pressure adjustment exactly can we are very satisfied. Speaking greed, it is coupler of the doorway of the hose also I would like you to come with.
This review is about item#09592624.
The drain of the Sai to send air from the compressor
5
From Japan
On 2014-06-30 15:50:41
It is a repeat. I think that if you give so be cheaper than Oroshiya's neighborhood and enjoy a little more cheaply. Since become mood was broke and cheaper than here in Oroshiya's Thing good that we are happy with the thing.
This review is about item#09592633.
Maintenance of machinery
4
From Japan
On 2014-06-13 14:46:45
no problem. I think that manufacturers goods and equivalent performance
This review is about item#09592624.
Use the pressure cylinder.
5
From Japan
On 2013-04-16 18:19:11
Separately, it can be used without any problem.
This review is about item#09592624.
Livestock (dairy) used in the parlor milking machine cylinder control.
5
From Japan
On 2011-01-27 17:52:52
In use, no problem
This review is about item#09592642.

Related Products