Buy more than* S$200* and get FREE SHIPPING

Filter Regulator + Lubricator Unit

4.08 (13)
Caution
Please do not disassemble the pressure adjustment knob. Air leakage may occur
Material (ball guard)
Zinc alloy
Filter Drain Storage (mL)
80
Lubricator Oil Storage Amount(mL)
125
Rated Filtration (micro)
5
Pressure Gauge Connection Diameter
1/8
Material (cover)
Polyacetal
Set Pressure Range (MPa)
0.05-0.85
Material (Bowl)
Polycarbonate
Connection Caliber Diameter (Rc)
1/8
Recommended Oil to Use
ISO VG-32
Assured Withstand Pressure (MPa)
1.2
Fluid
Air
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
5-60
Material (Body)
Zinc alloy
Specification
Auto drain
Accessories
Pressure guage
...see all
Product Options
ADD TO CART
Peak Flow Rate (L/min) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Peak Flow Rate (L/min) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1750 PT1/4 1PC 1 FRL-2-02A 09592651 109.90 SGD
In stock
2500 PT3/8 1PC 1 FRL-2-03A 09592667 109.90 SGD
In stock
3000 PT1/2 1PC 1 FRL-2-04A 09592676 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 4
2 star 0
1 star 0
Review Rating: 4.08
13 Customer Reviews
The reviews are automatic translation.
Micro grinder work
5
From Japan
On 2014-11-22 16:51:54
If there is a contrivance that easy to understand the discharge amount of oil lubricator It should be noted that good goods.
This review is about item#09592651.
Air work
3
From Japan
On 2014-11-07 13:55:13
There is backlash in the connection of the filter regulator and lubricator
This review is about item#09592676.
Use attached to the hand of the auxiliary tank of air tool
4
From Japan
On 2013-05-24 13:56:07
It did not work at all from the beginning Once you buy the cheap stuff at other stores The point in this item also also functions without any problems lubricator regulator I think that it is good products that we use comfortable
This review is about item#09592651.
Piping for air tools
5
From Japan
On 2013-04-05 01:33:23
It is this quality at this price! ! Satisfaction to have! !
This review is about item#09592676.
For the air arm drive
5
From Japan
On 2013-02-07 13:08:07
Also be used without permission often exchange mounting pedestal was easy.
This review is about item#09592676.
Used in tire changer
3
From Japan
On 2012-09-17 13:15:11
The performance, the problem is I do not, but because there is a large body, had a hard time mounting. Although the general-purpose products, was a big satisfaction if a little more compact size.
This review is about item#09592651.
Wire drawing machine winding drum extrusion piston
4
From Japan
On 2012-02-23 18:29:57
Previous purchases, but are used in the wait-and-see, at the moment the problem is I bought because it does not come out. Compared with the domestic manufacturers goods, I think as you are getting better quality, but also approaching price.
This review is about item#09592667.
Oil supply to the air cylinder
4
From Japan
On 2011-12-07 12:16:10
For now, no problem. Specifications about one week
This review is about item#09592676.
Originally it was then replace it with the one that had been attached to the machine (broken since)
5
From Japan
On 2011-11-06 16:31:15
It will be two months to use, but we are working without problems It was broken that comes with the original, but the manufacturer is told not than not longer manufacturing I purchased as a substitute was saved but the price is cheap problem.
This review is about item#09592667.
Painted steel frame
5
From Japan
On 2011-01-26 16:57:34
Although I thought it was going to buy a new compressor in the paint, Since there is oil compressor of Hitachi of 3 horsepower, Filter, was saved so you can use to buy a lubricator. Furthermore Thank you received a polite reply place we ask in advance.
This review is about item#09592651.

Related Products