Buy more than* S$200* and get FREE SHIPPING

Filter Regulator

4.22 (23)
Caution
Please do not disassemble the pressure adjustment knob. Air leakage may occur, Please do not disassemble the pressure adjustment knob. Air leakage may occur
Material (ball guard)
Zinc alloy
Filter Drain Storage (mL)
80
Rated Filtration (micro)
5
Pressure Gauge Connection Diameter
1/8
Material (cover)
Polyacetal
Set Pressure Range (MPa)
0.05-0.85
Material (Bowl)
Polycarbonate
Connection Caliber Diameter (Rc)
1/8
Assured Withstand Pressure (MPa)
1.2
Fluid
Compressed air
Filter
Auto drain
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
5-60
Material (Body)
Zinc alloy
Accessories
Pressure gauge, bracket
...see all
Product Options
ADD TO CART
Peak Flow Rate (L/min) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Peak Flow Rate (L/min) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1750 PT1/4 1PC 1 FR-02A 09592685 84.00 SGD
In stock
2500 PT3/8 1PC 1 FR-03A 09592694 84.00 SGD
In stock
3000 PT1/2 1PC 1 FR-04A 09592703 84.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 4
2 star 1
1 star 1
Review Rating: 4.22
23 Customer Reviews
The reviews are automatic translation.
Maintenance of the track.
5
From Japan
On 2017-01-05 15:12:20
As early as the arrival to the product, also the price is also very happy. We will want to order on a regular basis.
This review is about item#9592685.
Air purification
5
From Japan
On 2016-04-09 22:05:45
According to the compressor of the update, can be prevented contamination such as dust and moisture into the air tool, I saw to buy what can discharge water automatically. Although installation was also the end, moisture automatic ejection does not can be confirmed, it will be automatic ejection definitely from the structure of the product. (In use, and crimp down the float in the air pressure, become non-pressure and the crimping is released can be a gap in the float)
This review is about item#09592685.
Use in the working process of the dental technician
5
From Japan
On 2015-10-23 00:19:32
It was replaced by the aging of the things that has been used than before, I bought because it was superior in cost performance in the lightweight and compact. It was no air output adjustment and water removal problem.
This review is about item#09592694.
Air pressure adjustment
5
From Japan
On 2015-08-01 19:28:11
Small but performance is good.
This review is about item#09592685.
Such as air pressure adjustment and drain removal
5
From Japan
On 2015-05-14 20:03:52
No problem, is GOOD
This review is about item#09592685.
Attached to the primary air supply port of the test apparatus
3
From Japan
On 2014-06-03 22:19:10
Sometimes there can not have it when you want to manually remove the water (do not require much) Since the price is cheap, but was worried about, Have enough play an automatic drain function Best Kana
This review is about item#09592694.
When using air tools
5
From Japan
On 2013-11-06 20:41:19
There is an effect than expected is a big satisfaction
This review is about item#09592703.
Decompression from the package compressor
3
From Japan
On 2013-08-26 13:56:13
Upon installation, because the nut sandwiching the body fixed bracket is plastic, it can not be firmly fixed. If the metal of the nut is good. (At the time of mounting Remove the clear bowl, the body is rotated, the nut is loosened) bracket wall thickness is thin weak.
This review is about item#09592703.
Use in the garage of the compressor
5
From Japan
On 2013-01-23 22:47:10
I want to use for many years to come because it uses in the garage of a fixed piping.
This review is about item#09592685.
Drainage of the air line
3
From Japan
On 2012-08-23 11:35:52
Although the first time try to use the Monotarou brand, several places anxiety remains. There are three types caliber of the filter, but I think the inflow amount does not change. Large quantities there are times when you do not keep up with the amount used low regulator capacity and use the air. It may be a failure, air leakage while producing significant sound from the drain port before drainage, It stops after the discharge, but anxious. So as not to be cheap and nasty
This review is about item#09592694.

Related Products