Buy more than* S$200* and get FREE SHIPPING

Air Filter

3.55 (47)
Material (ball guard)
Zinc alloy
Filter Drain Storage (mL)
80
Rated Filtration (micro)
5
Material (Bowl)
Polycarbonate
Connection Caliber Diameter (Rc)
1/8
Assured Withstand Pressure (MPa)
1.2
Fluid
Air
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
5-60
Material (Body)
Zinc alloy
Specification
Auto drain
Accessories
Bracket
...see all>
Product Options
ADD TO CART
Peak Flow Rate (L/min) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Peak Flow Rate (L/min) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1750 PT1/4 1PC 1 F-02A 09592712 36.99 SGD
In stock
2500 PT3/8 1PC 1 F-03A 09592721 36.99 SGD
In stock
3000 PT1/2 1PC 1 F-04A 09592737 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 10
3 star 7
2 star 8
1 star 5
Review Rating: 3.55
47 Customer Reviews
The reviews are automatic translation.
Used after disassembling as air leakage repair parts of FR-04A
2
From Japan
On 2018-04-07 15:28:21
FR-04A with pressure gauge is used. This air filter seems to have leaked air leak when it freezes and it seems that there is a case that the leakage does not fit even if it melts. So purchase F - 04A as a part and disassemble only the necessary part. I would like to sell only the lower part
This review is about item#9592737.
For air compressor
5
From Japan
On 2018-02-28 17:07:41
I could use it without problems even at low price. I would like to purchase it again when necessary.
This review is about item#9592721.
Air piping drain
4
From Japan
On 2018-02-21 16:55:37
Easy to install, auto drain with good price performance at this price.
This review is about item#9592737.
Air compressor piping drain
2
From Japan
On 2018-01-26 12:13:04
Although draining seems to be done, the air leakage is badly I always heard a shudder sound.
This review is about item#9592712.
Used for four wheel tire changer
5
From Japan
On 2017-11-23 23:35:56
It is satisfactory with metal body and capacity, There is no worry as to whether it can be used for a long time, I am satisfied because it is low price.
This review is about item#9592712.
Removing moisture from the compressor
3
From Japan
On 2017-09-26 17:54:13
There was a little leak from the lower bladge, and when tightened the bra nut broke and it did not become usable. I purchased two at the same time and another one was usable normally.
This review is about item#9592737.
Air source such as air tools FRL
1
From Japan
On 2017-08-04 09:36:01
The float unit can only be secured diagonally due to poor molding of the bowl. O-rings are in close contact with each other and function properly. Furthermore, if the float does not touch the bowl, it will not be a problem in terms of function, but before we tried, we reviewed "bad" in poor quality.
This review is about item#9592721.
Painting work, using air tools
5
From Japan
On 2017-07-18 19:17:25
Because it is an automatic drain system, I will not forget to drain water and it will be greatly appreciated.
This review is about item#9592737.
Attach to the air outlet of the compressor
3
From Japan
On 2017-03-18 19:23:46
I want you to enrich the contents of the usage manual a little more. Making is solid.
This review is about item#9592712.
Painting
3
From Japan
On 2016-11-05 14:37:54
This product was also usable normally.
This review is about item#9592712.

Related Products