Buy more than* S$200* and get FREE SHIPPING

Rubber Grindstone

4.15 (47)
Abrasive Grain
WA
...see all>
Product Options
ADD TO CART
Shaft Diameter x Shaft Length (mm) Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size Shaft Diameter (phi mm) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter x Shaft Length (mm) Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Grain Size Shaft Diameter (phi mm) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x17 17 30000 #80 3 6 1PC 1 GCME-65 09598881 1.44 SGD
In stock
6x17 17 30000 #120 3 6 1PC 1 GCME-67 09598897 1.38 SGD
In stock
6x17 17 30000 #180 3 6 1PC 1 GCME-69 09598906 1.45 SGD
In stock
6x17 17 30000 #220 3 6 1PC 1 GCME-610 09598915 1.48 SGD
In stock
6x17 17 30000 #400 3 6 1PC 1 GCME-612 09598924 1.43 SGD
In stock
6x17 17 30000 #800 3 6 1PC 1 GCME-614 09598933 1.38 SGD
In stock
6x17 17 30000 #1500 3 6 1PC 1 GCME-617 09598942 1.45 SGD
In stock
10x17 17 30000 #80 3 10 1PC 1 GCME-105 09598951 1.59 SGD
In stock
10x17 17 30000 #120 3 10 1PC 1 GCME-107 09598967 1.54 SGD
In stock
10x17 17 30000 #180 3 10 1PC 1 GCME-109 09598976 1.56 SGD
In stock
10x17 17 30000 #220 3 10 1PC 1 GCME-1010 09598985 1.54 SGD
In stock
10x17 17 30000 #400 3 10 1PC 1 GCME-1012 09598994 1.54 SGD
In stock
10x17 17 30000 #800 3 10 1PC 1 GCME-1014 09599003 1.56 SGD
In stock
10x17 17 30000 #1500 3 10 1PC 1 GCME-1017 09599012 1.60 SGD
In stock
25x25 25 20000 #80 6 25 1PC 1 GCME-255 09599021 4.36 SGD
In stock
25x25 25 20000 #120 6 25 1PC 1 GCME-257 09599037 4.36 SGD
In stock
25x25 25 20000 #180 6 25 1PC 1 GCME-259 09599046 4.36 SGD
In stock
25x25 25 20000 #220 6 25 1PC 1 GCME-2510 09599055 4.36 SGD
In stock
25x25 25 20000 #400 6 25 1PC 1 GCME-2512 09599064 4.36 SGD
In stock
25x25 25 20000 #800 6 25 1PC 1 GCME-2514 09599073 4.36 SGD
In stock
25x25 25 20000 #1500 6 25 1PC 1 GCME-2517 09599082 4.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 7
3 star 6
2 star 3
1 star 3
Review Rating: 4.15
47 Customer Reviews
The reviews are automatic translation.
Polishing of ports and valves
4
From Japan
On 2017-08-24 23:12:29
It is usable without permission. Since it is a consumable item, I am satisfied with COSPA.
This review is about item#9599003.
Fine rust removal
5
From Japan
On 2017-08-09 07:51:27
It is convenient when you want to polish, but you want to keep the surface in place. We also purchase high cost performance.
This review is about item#09598994.
Port polishing, parts processing
1
From Japan
On 2017-08-06 11:25:23
Although the core shake is few, it was used for aluminum port machining, but even a slight difference in level or the like can easily be torn off and it can not be used. A typical, cheap and bad one.
I used it to polish aluminum details
3
From Japan
On 2017-07-14 19:37:50
I polished a place with fine steps and bumps of aluminum parts. It is good to polish, but as expected I was wearing quickly and the core appeared halfway through the work. It seems not to have durability.
This review is about item#9598924.
Chamfering of cylinder
5
From Japan
On 2017-07-06 10:00:36
There is no core shake and we are using it without problems. Cost performance is good.
This review is about item#9598951.
Engine Maintenance
5
From Japan
On 2017-04-26 20:09:24
I used it for port processing. Several types are useful
This review is about item#9598951.
Deburring and polishing of metal furniture
5
From Japan
On 2016-08-03 23:35:16
It is also a product that can be satisfied with less crowding, less expensive and easy to use.
This review is about item#09598951.
Processing of radio control engine
3
From Japan
On 2016-03-10 12:16:30
Until now we have used other manufacturer products (Matsukaze). Since the shipping fee is high, I tried purchasing for the first time from Monotaro. Durability is slightly inferior. There is also a slight wicking, but since I use it by dividing it by coarse polish at # 240, 400, I do not feel the problem much. I think that cost performance is good.
This review is about item#09598915.
Mirror polishing of motorcycle
2
From Japan
On 2016-03-06 08:48:22
I used 400, 800, 1500 to polish the small parts, but as soon as it hits the corner it will hang. Is it useless because it is rubber?
for work
3
From Japan
On 2016-02-06 13:37:42
I used rubber wheels for the first time, but I think that it depends on the environment to use, but I could not scrape as much as I thought. I feel that decreasing is also fast. Is it useless because it is rubber?
This review is about item#09598897.

Related Products