Buy more than* S$200* and get FREE SHIPPING

BSD-25 Sanding Belt

4.88 (8)
Main Abrasive Type
Alumina oxide
Dimensions (Width x Length) (mm)
25x762
Base Material
Cloth
...see all
Product Options
ADD TO CART
Weight (g) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
81 #80 1Set(3PC) 1 #80 09598802 -
Discontinued
[x]
64 #150 1Set(3PC) 1 #150 09598811 -
Discontinued
[x]
57 #240 1Set(3PC) 1 #240 09598827 9.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-10-01 09:56:53
Durability is also high, you willing to work for a long time.
This review is about item#9598811.
Use in metal processing
5
From Japan
On 2016-06-14 19:23:22
Was previously using a Makita belt made of, but this product may be, but is San dengue belt for woodworking a width of 2.5cm performance, are excellent also compatible with wood processing, of course metal processing, just thing because there is also a kind of cheap belt price in a good will buy in the future.
This review is about item#09598827.
Creating a kitchen knife sheath
5
From Japan
On 2016-01-16 01:25:01
Until the arrival from the order is work went without hitch fast.
This review is about item#09598811.
Creating a kitchen knife sheath
5
From Japan
On 2016-01-16 01:18:19
Until the arrival from the order is work went without hitch fast.
This review is about item#09598811.
Of aluminum products deburring
5
From Japan
On 2015-09-07 22:11:50
It is very satisfied with the very early arrival from the Order.
This review is about item#09598802.
Woodwork
5
From Japan
On 2014-08-06 23:24:29
Not the same as the general product
This review is about item#09598802.
Wood working
5
From Japan
On 2013-12-12 23:46:33
When woodworking work, it has been used in the polishing of the cut surface. Belt of this size there is no third-party products, can not be compared, it has been used without any particular problem.
This review is about item#09598802.
Grinding of wood and bamboo
4
From Japan
On 2013-06-17 22:58:21
So had to stop the handling of the belt at the store you purchased the previous belt sander, had been supported by stock goods was relieved to be able to be purchased from this site. Goods, but you can use without much different from those of the previous, slightly vibration will feel as large as at the time of grinding minute of the backing tape for reinforcement.
This review is about item#09598802.