Buy more than* S$200* and get FREE SHIPPING

BSD-25 Sanding Disk

Main Abrasive Type
Alumina oxide
Base Material
Cloth
Weight (g)
81
Diameter (phi mm)
125
Grain Size
#150
Specification
Seal type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 #150 09598845 -
Discontinued
[x]
ADD TO CART