Buy more than* S$200* and get FREE SHIPPING

Air Micro Grinder

5.00 (1)
Purpose
Grinding operation
Rotational Speed (min-1[rpm])
65000
Hose Inner-Diameter (phi mm)
more than 5
Air Consumption (L/min)
33
Body Weight (kg)
0.2
Maximum Working Pressure (MPa)
0.62
Overall Length (m)
1.5 (With hose)
Shaft Diameter (phi mm)
3(Applied shaft diameter)
Accessories
Collet Chuck 1 With wheel (axis 3 mm diameter) x 10 Connectorla plug Rc1/4x1 Spanners x 2 Sealing tape x 1 1 X oil pot Exclusive blow case x 1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EMG-65K 09598784 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of mechanical objects
5
From Japan
On 2014-08-29 13:39:18
Although it is the second one, the first one is not broken. Would not it be enough if you do not use it every day for a long time at a production site etc? I think there is no runout etc. If there is no particular attention like craftsmen, I think that this is enough.
This review is about item#09598784.

Related Products