Buy more than* S$200* and get FREE SHIPPING

Pick Tool Set

3.95 (19)
Purpose
For processing of model, crafts, paintings, decorative objects and electronics, etc., For processing of model, crafts, paintings, decorative objects and electronics, etc.
Handle Length (mm)
About 78
Material (Grip)
PP/TPR
Material (Shaft)
STAINLESS STEEL (SUS420J2 EQUIVALENT)
Weight (g)
100
Overall Length (mm)
About 155
Shape
Straight types, L types, hook types, abnormal types
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PC) 1 PT-4 09598863 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 1
1 star 3
Review Rating: 3.95
19 Customer Reviews
The reviews are automatic translation.
Machine maintenance
1
From Japan
On 2018-05-21 09:29:20
Hook the tip on the seal, the seal will not come off, the handle will come off (come off) It can not be used unless it is super light work.
This review is about item#9598863.
Wooden fittings installation
1
From Japan
On 2018-02-16 16:09:57
To a high degree I quickly pulled out. Design is nice, though.
This review is about item#9598863.
Change O ring
5
From Japan
On 2017-11-27 16:53:53
Used to extract O ring when replacing O ring. Since it can not be withdrawn unless the tip is sharp, it is very convenient, as it gets used it gets rounded and becomes difficult to use, so it is a replacement.
This review is about item#9598863.
I think I will use it for maintenance of cars and motorcycles, but ... can we use it?
2
From Japan
On 2017-09-22 16:58:02
It is small with a total length of 150 mm, a grip part of 70 mm, a rod thickness of 3 mm. It will bend if you add great strength. It was written "in processing of models, crafts, paintings, accessories, electronics etc". Monotaro should list this part. I did not buy this if I had this statement. By the way "Case" is a cheap "vinyl case" toy sensation. It seems likely to remove the O ring position> <
This review is about item#9598863.
For cleaning of clogging of steel file (oil eye)
5
From Japan
On 2017-07-08 23:33:46
It is hard to rust with stainless steel, it is sturdy and secure. It is in a simple case properly and is hard to lose.
This review is about item#9598863.
Maintenance of cars and bikes
4
From Japan
On 2017-04-30 05:59:56
I thought it was cheap so I was relieved because I received it properly. I think that I will try using Colle quickly.
This review is about item#09598863.
Removal of artifacts in thin cylinders.
4
From Japan
On 2017-04-21 13:53:58
The important tip part is strong, the thickness of the grip is just right.
This review is about item#9598863.
Replacement of spring
5
From Japan
On 2016-11-04 23:22:00
My fingers are not damaged. It is convenient that power comes in
This review is about item#9598863.
It was very cheap.
5
From Japan
On 2016-10-14 18:25:39
It was very cheap.
This review is about item#9598863.
To remove the small packing
5
From Japan
On 2015-06-04 23:16:37
Packing of agricultural equipment is hard to remove so use it for removal. Because there are 4 kinds of shapes, most of them can correspond. SUS, but the part of the handle seems to be weak against oil, so it must be beautiful if you do not do it.
This review is about item#09598863.

Related Products