Buy more than* S$200* and get FREE SHIPPING

Hexagonal Shank Chamfer Cutter, Hole

1.00 (3)
Surface Processing
Aluminum nitride coating
Shank Diameter (phi mm)
6.35
Material
High-speed steel
...see all
Product Options
ADD TO CART
Chamfering Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfering Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 to 10 1PC 1 C-10 09600001 -
Discontinued
[x]
10 to 15 1PC 1 C-11 09600017 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 1.00
3 Customer Reviews
The reviews are automatic translation.
Screw hole chamfering
1
From Japan
On 2014-06-08 16:33:08
No longer off quickly. Can not only four of the hole drilling, had once again the Takai shopping. Just here consecutive loss.
This review is about item#09600017.
Chamfer to stop the flat bis aluminum sash
1
From Japan
On 2012-12-05 09:21:55
No longer it cuts in only spaced one chamfer. It is clearly saying heron. I want to replace it with a replacement if possible normal thing.
This review is about item#09600001.
Chamfering of when to stop the flat bis aluminum angle
1
From Japan
On 2012-08-20 15:42:14
No longer cut at all in one of the chamfer. It is clearly saying heron. I want to exchange.
This review is about item#09600001.