Buy more than* S$200* and get FREE SHIPPING

Pig Leather Gloves 3P

3.39 (18)
Color
White
Thickness (mm)
0.7+/-2
Material
Pig grain leather
Type
Pig Crest
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.8 8.3 22.0 M 1Pack(3Pair) 1 3250 09681664 36.99 SGD
In stock
10.3 8.5 23.0 L 1Pack(3Pair) 1 3250 09681673 37.99 SGD
In stock
10.8 9 24.0 LL 1Pack(3Pair) 1 3250 09681682 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 3
1 star 4
Review Rating: 3.39
18 Customer Reviews
The reviews are automatic translation.
Farm work
2
From Japan
On 2016-06-14 00:01:47
Another size is not stable, the large is not small, it is impossible for small!
This review is about item#09681682.
Warehouse work
5
From Japan
On 2015-10-19 15:55:41
Easy to use and cheap price is good.
This review is about item#09681682.
Experimental research
5
From Japan
On 2015-10-07 14:35:19
Even in case of dangerous work you can work with peace of mind
This review is about item#09681673.
easy work
2
From Japan
On 2015-10-05 18:26:15
A hole is opened inside the finger part.
This review is about item#09681664.
Car maintenance
1
From Japan
On 2015-02-11 03:45:57
It was good that my acquaintance was using it, so I bought two, but even though I bought a part number etc, it was completely different specification. There is also a strange feeling of seams at the base of the finger because it is not thin and stiff. I want you to return to things in August last year.
This review is about item#09681673.
Work on electrical work etc., garden work (such as rose care and climbing wood, etc.), car tire change, wood splitting, when wearing a power tool, be sure to wear
5
From Japan
On 2015-01-13 22:09:46
For 100 V electrical work, you can wear a rubber bottom shoe and you can do a hot line work if it is dry. The thickness of the material is just right for me (there is unevenness in thickness, although leather is too thin and it has been torn soon). When doing something work, I use this almost every time as a protection of the fingers, by using some pairs according to purpose (depending on the condition of dirt) or by using thin vinyl gloves in combination.
This review is about item#09681673.
Machine equipment repair
4
From Japan
On 2014-11-13 15:08:02
It is stronger than the gloves and feels like it, it is hard to get injured near the bare hands, bolts etc are also easy to grab
This review is about item#09681664.
I am using it as a work glove for the garden building
5
From Japan
On 2014-04-29 15:37:12
Soft · easy to take off · durable. Because the three points are necessary, the cow skin is hard and the rubber is too perfect. I am picking pig skin in point. There is also durability as the skin of the support is attached to the root of the thumb. It is very easy to use, I feel that it is very good because it is cheaper and better than the home center.
This review is about item#09681682.
Equipment maintenance
2
From Japan
On 2013-08-02 08:34:40
There is too much difference in the outcome. There are things that can not be broken quite easily if you think that there is a thin product of skin, as the fingertips penetrate just by wearing it. Before you open the package, you can tell whether it is hit or hit.
This review is about item#09681673.
Ironworker
1
From Japan
On 2013-07-01 18:15:19
I bought 3 pairs of threads at the tip of the fingers that are not suitable for welding because they are broken by heat but not suitable for welding unless you convert the threads of the fingertips that are all the same in one day to heatproof
This review is about item#09681682.

Related Products