Buy more than* S$200* and get FREE SHIPPING

Pig Leather Gloves Standard 3P

5.00 (1)
Palm Width (cm)
11
Middle Finger Length (cm)
8.5
Overall Length (cm)
24.0
Size
One Size Fits All
Color
White
Thickness (mm)
0.7+/-2
Material
Pig grain leather
Type
Pig Crest
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Pair) 1 3240 09681691 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High temperature operation
5
From Japan
On 2013-05-15 13:57:44
Since the quality of the leather gloves I used before was not so good I thought about using this product. Because the price is so good, it lasts longer than the previous one. Quality is satisfactory.
This review is about item#09681691.

Related Products