Buy more than* S$200* and get FREE SHIPPING

Pork Grip Gloves 3 Pack Bargain

2.83 (6)
Material (cuffs)
Tuck rubber
Material (palmar)
Pig grain leather
Material (backs)
Cotton
Color
White
Thickness (mm)
0.7+/-2
Type
Pig Crest
...see all>
Product Options
ADD TO CART
Size Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 9.5 8.2 18.0 1Pack(3Pair) 1 3220 09681707 27.99 SGD
In stock
L 10 8.5 19.0 1Pack(3Pair) 1 3220 09681716 27.99 SGD
In stock
LL 10.5 8.9 19.5 1Pack(3Pair) 1 3220 09681725 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 3
1 star 1
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
Vehicle, car, others
1
From Japan
On 2017-08-04 07:26:47
There is a difference in thickness in the same package, finger does not enter because of sewing difference, the place near the wrist hurts seams and it hurts quality and so on. Because it is expensive, I want somehow.
This review is about item#9681707.
Electrical construction and facility construction
5
From Japan
On 2014-12-05 19:34:55
It is good to use it as it is.
This review is about item#09681716.
Vehicle, mobile, ship maintenance, car maintenance, others
2
From Japan
On 2014-11-04 07:38:16
If seams are frequent, seams will be torn. Thinness is satisfied.
This review is about item#09681707.
Hand protection with bare hands
2
From Japan
On 2014-04-26 00:13:19
I am worried about durability after being touched by iron as it is thin as a bare hand
This review is about item#09681716.
Forestry work
5
From Japan
On 2013-11-04 19:31:41
I bought it for the first time. I am using it for forest work, but I think that it is strong and easy to use.
This review is about item#09681707.
Electrical construction
2
From Japan
On 2010-04-09 09:06:42
There are many things that will be torn as a result of recent 3P entry despite being brand new. There are also products that break 2P when there are many 3P. Some have molds, too.
This review is about item#09681707.

Related Products