Buy more than* S$200* and get FREE SHIPPING

Anti Skid Gloves, Super Strong And Solvent Resistant

Caution
Regaurdless if the gloves appear normal, the solvent may seep into and make contact with the skin, so please be careful Depending on kinds of thinner used, the stopper may deteriorate in quality
Purpose
Solvents such as paint thinner and trichloroethylene that is used for cleaning purposes in metal working. For Handling paints, inks / adhesives, oils and fats.
Palm Width (cm)
About 12
Color
Silver gray
Material
Polyurethane
...see all
Product Options
ADD TO CART
AS ONE Part Number Inner Surface Middle Finger Length (cm) Exterior Overall Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Inner Surface Middle Finger Length (cm) Exterior Overall Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-763-03 Satin finish 7.8 No slip 55 For the men's long form 1Pair 1 04-012-03 03340705 109.90 SGD
- Ground hosiery - No anti-slip 36 G type for boys 1Pair 1 04-012-04 03340714 43.22 SGD
ADD TO CART

Related Products