Buy more than* S$200* and get FREE SHIPPING

Hexagonal axis triple speed drill

3.14 (57)
Shaft Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 70 109 1PC 1 7.5MM 09927723 11.99 SGD
In stock
9.5 66 110 1PC 1 9.5MM 09927766 20.99 SGD
In stock
2 23 70 1PC 1 2.0MM 09927522 4.99 SGD
In stock
2.5 29 78 1PC 1 2.5MM 09927531 4.99 SGD
In stock
2.8 33 82 1PC 1 2.8MM 09927547 5.99 SGD
In stock
3.0 33 82 1PC 1 3.0MM 09927556 5.99 SGD
In stock
3.2 36 85 1PC 1 3.2MM 09927565 5.99 SGD
In stock
3.3 36 85 1PC 1 3.3MM 09927574 5.99 SGD
In stock
3.4 40 91 1PC 1 3.4MM 09927583 5.99 SGD
In stock
3.5 40 91 1PC 1 3.5MM 09927592 7.99 SGD
In stock
3.6 40 91 1PC 1 3.6MM 09927601 6.99 SGD
In stock
3.8 43 96 1PC 1 3.8MM 09927617 6.99 SGD
In stock
4.0 43 96 1PC 1 4.0MM 09927626 6.99 SGD
In stock
4.2 43 96 1PC 1 4.2MM 09927635 6.99 SGD
In stock
4.3 47 101 1PC 1 4.3MM 09927644 6.99 SGD
In stock
4.5 47 101 1PC 1 4.5MM 09927653 6.99 SGD
In stock
4.8 50 107 1PC 1 4.8MM 09927662 7.99 SGD
In stock
5.0 50 107 1PC 1 5.0MM 09927671 7.99 SGD
In stock
5.5 57 114 1PC 1 5.5MM 09927687 8.99 SGD
In stock
6.0 57 114 1PC 1 6.0MM 09927696 9.99 SGD
In stock
6.5 63 122 1PC 1 6.5MM 09927705 9.99 SGD
In stock
7.0 70 109 1PC 1 7.0MM 09927714 10.99 SGD
In stock
8.0 66 110 1PC 1 8.0MM 09927732 19.99 SGD
In stock
8.5 66 110 1PC 1 8.5MM 09927741 19.99 SGD
In stock
9.0 66 110 1PC 1 9.0MM 09927757 20.99 SGD
In stock
10.0 66 110 1PC 1 10.0MM 09927775 24.99 SGD
In stock
11.0 66 110 1PC 1 11.0MM 09927784 27.99 SGD
In stock
12.0 66 110 1PC 1 12.0MM 09927793 33.99 SGD
In stock
13.0 66 110 1PC 1 13.0MM 09927802 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 4
3 star 4
2 star 6
1 star 19
Review Rating: 3.14
57 Customer Reviews
The reviews are automatic translation.
Steel frame hardware work. Used when a pilot hole is required.
5
From Japan
On 2017-11-25 10:40:21
Speed ​​is faster than those sold at home centers. Apart from whether it is triple or not (laugh) I think the price is reasonable.
This review is about item#9927556.
Onsite drilling work
4
From Japan
On 2017-10-07 20:49:46
I have been using it for several years, but I would like to continue to use this item at this price
This review is about item#9927583.
Used for re-drilling after painting
5
From Japan
On 2017-10-07 08:14:28
In ordinary chuck installation, there was slipper etc stress, but hex type is no stress, hex tool chuck electric tool use is highest.
This review is about item#09927592.
Drilling of iron screws
5
From Japan
On 2017-09-25 19:00:19
I think that it was good to purchase because it is very strong and easy to use.
This review is about item#9927522.
Metal drilling operation
4
From Japan
On 2017-09-20 14:47:55
Somewhat sharpness, it was a good item I bought while purchasing. I will also order next time.
This review is about item#9927592.
Pilot hole preparation work
2
From Japan
On 2017-08-04 17:57:13
First is good but sharpness? Deterioration is considerably early. It will break as soon as it gets degraded and the shake is severe and it takes a little impossibility. Since it is not a translation to use so much, I use it thinking it is disposable in one day.
This review is about item#9927583.
Drilling
5
From Japan
On 2017-07-28 00:52:41
I bought it thought that I was deceived by the words, but as soon as I say 3 times I was able to drill quickly.
This review is about item#09927662.
Used for deburring after opening
1
From Japan
On 2017-07-26 18:26:17
After drilling with a normal cone, it was used to take out the burr that appeared behind the hole but was caught before taking burr? The awl crooked at the base and became useless. I was sorry to think that this is something because the price is so good. Is it good if there is an object of Short Size?
This review is about item#9927687.
Drilling
2
From Japan
On 2017-07-15 15:28:48
I feel that the hardness is weak. I will fly ahead if I do a little extra.
This review is about item#9927531.
Kibuchi drill
5
From Japan
On 2017-05-18 15:24:02
It is a cheap and repeat product. I would like to use it in the future.
This review is about item#9927592.

Related Products