Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Dimension (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T10 83 Puroteniamu special alloy 1PC 1 LT10 09599274 11.99 SGD
Shipped after 2018-03-02
T27 111 Puroteniamu special alloy 1PC 1 LT27 09599317 10.99 SGD
Shipped after 2018-03-02
T30 122 Puroteniamu special alloy 1PC 1 LT30 09599326 10.99 SGD
Shipped after 2018-03-02
T40 132 Puroteniamu special alloy 1PC 1 LT40 09599335 11.99 SGD
Shipped after 2018-03-02
T7 64 Puroteniamu special alloy 1PC 1 LT7 09599247 11.99 SGD
Shipped after 2018-03-02
T8 70 Puroteniamu special alloy 1PC 1 LT8 09599256 8.99 SGD
Shipped after 2018-03-02
T15 88 Puroteniamu special alloy 1PC 1 LT15 09599283 11.99 SGD
Shipped after 2018-03-02
T25 102 Puroteniamu special alloy 1PC 1 LT25 09599301 9.99 SGD
Shipped after 2018-03-02
T45 145 Puroteniamu special alloy 1PC 1 LT45 09599344 14.99 SGD
Shipped after 2018-03-02
T9 76 Puroteniamu special alloy 1PC 1 LT9 09599265 10.99 SGD
Shipped after 2018-03-02
T50 165 Puroteniamu special alloy 1PC 1 LT50 09599353 14.99 SGD
Shipped after 2018-03-02
T55 181 Puroteniamu special alloy 1PC 1 LT55 09599362 18.99 SGD
Shipped after 2018-03-02
T6 57 Protanium special alloy 1PC 1 LT6 09599231 8.99 SGD
Shipped after 2018-03-02
T20 95 Protanium special alloy 1PC 1 LT20 09599292 9.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Chip replacement and drill tip exchange
4
From Japan
On 2012-04-30 14:13:49
It is used for tightening / removing T15 size Torx screw by hand. Torx fitting is good, when you screw in, the ball side (tip) is easy to use, and hexagonal shape to rotate the screw makes it easy to turn without rubbing even with thin rubber gloves with oil and water I am satisfied, I think that it is easy to use because it is a length that can be reliably tightened at the end because it can be done.
This review is about item#09599283.
Replacing drill tip
2
From Japan
On 2012-04-30 14:02:15
This time, I bought a T8 stick wrench, I felt Loose fit of Torx looser (more play) than other sizes, although there may be somewhere in Torx shape on the screw side, but beeha ( Noga) 's T8 stick wrench, I thought that the Torx shape of the ball star L wrench is narrow because it was good without play. There is no problem because it can be tightened, but I was a little worried.
This review is about item#09599256.
Used for automatic lathe tip exchange and drill tip replacement.
5
From Japan
On 2012-04-21 22:22:50
I think that it is effective for replacing chips in narrow spaces between bytes, you can secure tightening torque, there is no looseness of the chips, and the screws are not damaged, the ball side is easy to use. At the time of tightening, there is no deformation / damage of the Torx part shape, and the fit is stable. I bought another size in addition. I hope to have set sales.
This review is about item#09599283.

Related Products