Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball point star wrench set

1.50 (2)
Dimensions (Height H x Width W x Depth D) (mm)
60x65x15
Type
With hole
Weight (g)
310
Material
Special alloy steels
Set Contents
Two surface width mm(long side x short side) mm: 10(86x17), 15(90x18), 20(95x19), 25(100x20), 27(105x21), 30(114x24), 40(124x26), 45(133x29), 50(152x32)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 MBT-9S (SET OF 9) 09600087 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Assembling the aluminum frame
1
From Japan
On 2012-05-01 09:03:36
I immediately broke using it
This review is about item#09600087.
Maintenance of machinery and equipment
2
From Japan
On 2010-01-25 18:27:34
It broke easily. Is there any other way to think about the price? If there is selling in bulk it can be replenished.
This review is about item#09600087.

Related Products