Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

L Type Extension Wrench

4.33 (9)
Dimensions (Height H x Width W x Depth D) (mm)
350x100x30
Plug Angle (mm)
12.7
Weight (g)
892 (Without socket)
Overall Length (mm)
350 - 520
Material
Handle socket / chrome vanadium steel handle grips/PVC
Set Contents
Handles, Sockets (17 mm, 19 mm, 21 mm), storage pouch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 ELR-52E 09600053 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2018-06-12 16:00:03
It is a wheel nut of a truck so I wanted a little long wrench and bought it. There is nothing wrong with the use.
This review is about item#9600053.
Removal of car tires
5
From Japan
On 2018-05-13 19:50:57
Things that are not loosened with car mounted items can be loosened by using this, it is useful.
This review is about item#9600053.
Tire exchange
5
From Japan
On 2018-04-18 17:55:15
Price is affordable with three sockets included. It was still better if there was no backlash.
This review is about item#9600053.
Tire exchange
5
From Japan
On 2017-06-29 17:43:26
Even if it is cheap, the function is firm. I had a nice shopping.
This review is about item#9600053.
For cars
1
From Japan
On 2017-05-15 11:05:09
After confirming arrival the goods in the middle broke the plastic wrapping and returned to the outside so I returned it. I do not know because I have not used anything.
This review is about item#9600053.
Puncture repair
5
From Japan
On 2014-10-23 16:10:38
It is easy to get power when removing the hub nut.
This review is about item#09600053.
Tire change for private car
3
From Japan
On 2014-07-06 20:08:13
The bar is long and can extend further, so you can remove the wheel nut with a very light force. Even women will be able to come off easily. When tightening the nut, be careful not to tighten it too much unless you quite adjust it.
This review is about item#09600053.
Tire exchange
5
From Japan
On 2013-11-16 07:33:43
Since it expands and contracts, the tire can be removed very easily. I am satisfied.
This review is about item#09600053.
When car tires are changed
5
From Japan
On 2013-10-23 13:52:40
There is a fit more than the wrench attached at the time of purchase of the car and the shaft extends, so it is good to put power easily.
This review is about item#09600053.

Related Products