Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Dimension (mm) Thickness (mm) Material TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Thickness (mm) Material TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About496 300x300 13.5 Soft PVC - Body 1PC 1 MR-064-176(Green) 09600507 17.99 SGD
In stock
About132 75x300 - Soft PVC - Medium edge male 1PC 1 MR-064-693(Blue) 09600525 6.99 SGD
In stock
About132 75x300 - Soft PVC - Medium edge male 1PC 1 MR-064-693(Green) 09600552 6.99 SGD
Shipped after 2018-06-01
About26 75x75 - Soft PVC - Corner edge 1PC 1 MR-064-690(Blue) 09600516 2.99 SGD
In stock
About140 75x300 - Soft PVC - Medium brink Female 1PC 1 MR-064-694(Green) 09600561 7.99 SGD
Shipped after 2018-05-31
About140 75x300 - Soft PVC - Medium brink Female 1PC 1 MR-064-694(Blue) 09600534 6.99 SGD
Shipped after 2018-06-01
About26 75x75 - Soft PVC - Corner edge 1PC 1 MR-064-690(Green) 09600543 2.99 SGD
Shipped after 2018-05-31
- 300x300 13.5 - 333-4155 - 1pc 1 MR-064-176-6 37154835 19.99 SGD
In stock
About 496 300x300 13.5 Elastic vinyl chloride - Main body 1PC 1 MR-064-176 (BLUE) 09600491 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Set up in front of a shoe box
4
From Japan
On 2017-10-30 14:39:14
Was good. I cut it partially but it was hard and it was hard.
This review is about item#9600491.
Chemical compounding room
4
From Japan
On 2017-06-07 14:32:16
It is good that the color is bright, but it is good if there are colors of inconspicuous stains such as gray, which are noticeable when used.
This review is about item#9600491.

Related Products