Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hole Mop Spare

5.00 (4)
Type
Spare
Material
Yarn / cotton and bast fiber blend, fabric / cotton 100 %
...see all>
Product Options
ADD TO CART
Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1Sheet 1 CL-330-140-0 09600604 31.99 SGD
Shipped after 2018-06-25
60 1Sheet 1 CL-330-160-0 09600613 39.99 SGD
Shipped after 2018-06-25
90 1Sheet 1 CL-330-190-0 09600622 52.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
School floor cleaning
5
From Japan
On 2017-01-19 21:29:29
The twist is solid, and dust can be taken beautifully. It was a little big when I installed it in the body of the Yamazaki industry, so it should be 600 mm in size.
This review is about item#9600613.
Used for cleaning inside the company
5
From Japan
On 2016-09-29 18:28:18
Previously I used a lease mop, but instead of this I was able to reduce expenses.
This review is about item#9600613.
Cleaning the workplace
5
From Japan
On 2015-11-18 10:55:25
If you were looking for a replacement mop, it was good because it was cheap. Quality is satisfactory.
This review is about item#09600613.
Floor cleaning
5
From Japan
On 2015-03-18 15:12:45
Clean cleaner but dirt attached to the mop hard to fall
This review is about item#09600613.

Related Products