Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Univesal Broom Head 45Cm

4.22 (9)
Type
Spare
Material
Hair: polyester 60% (recycled resin), 20% black palm, 20% horsehair
TRUSCO Part Number
297-2328
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-380-345-0 09600656 10.18 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2016-07-15 08:57:53
After the order, we had arrived two days later.
This review is about item#09600656.
maintenance
3
From Japan
On 2016-07-06 18:07:02
There is no problem, is a good feeling.
This review is about item#09600656.
In cleaning
4
From Japan
On 2015-12-11 16:22:00
I am allowed very excellent condition to use.
This review is about item#09600656.
clean up
3
From Japan
On 2015-10-14 15:01:02
no problem
This review is about item#09600656.
Playback of the broom
5
From Japan
On 2015-06-03 17:49:18
It was very good at low cost. Still good when the screw there version also.
This review is about item#09600656.
Factory of the sweeping.
5
From Japan
On 2015-04-15 14:51:25
Fairly it is common. Price will be saved if more cheap.
This review is about item#09600656.
Cleaning of indoor workplaces
3
From Japan
On 2012-12-20 17:56:25
Pretty early likely cotton dust is less likely to take
This review is about item#09600656.
When leaves accepted in the tea plant, or use to drop the leaves on the conveyor, even on the floor cleaning of the tea factory Use. Of course, for cleaning and for the leaves and are used to distinguish.
5
From Japan
On 2012-01-20 15:45:54
It bristles difficult to take of hoki, and since you last longer you have helped us greatly. Until now, ho - but was bought with no center, the catalog from Monotarou Mr. Because we have been sent to, I bought because it was cheap to see it. I purchased Toka work for leather gloves to the other, because there are things still tooling other need, Got so used to Monotarou's campaign code, I want to economical shopping.
This review is about item#09600656.
Factory cleaning
5
From Japan
On 2012-01-17 09:15:29
I think it better to sell only broom before. New for trash will get well.
This review is about item#09600656.

Related Products